Buy more than* S$200* and get FREE SHIPPING

Electronic Clinical Thermometer

5.00 (2)
Measuring Point
Underarm, mouth
External Dimensions (Width W x Length L x Thickness) (mm)
19.6x129.7x13.2
Medical device Approval Number
219AGBZX00039000
Battery
LR41 x 1 pc
Functions
Notification buzzer, auto power off, memory (of last measurement)
Measuring Time
(Rough standard) underarm 10 minutes / inside the mouth 5-full
Display
Body temperature / 3 Digits+ degreeC display, in units of 0.1 degree c
Measurement Method
Field measurement
Body Weight (g)
About 13
Specification
Antibacterial
Accessories
Storage case (hard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC170 32794221 16.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part of the first aid kit installation in the workplace
5
From Japan
On 2017-11-21 14:40:25
The indication of temperature of body temperature is large, easy to see, convenient to use.
This review is about item#32794221.
Body temperature measurement
5
From Japan
On 2016-06-16 10:30:34
I trust Omron Corporation
This review is about item#32794221.

Related Products