Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Clinical Thermometer

4.00 (4)
Measuring Point
Underarm, mouth
External Dimensions (Width W x Length L x Thickness) (mm)
19.6x129.7x13.2
Medical device Approval Number
219AGBZX00040000
Battery
LR41 x 1 pc
Functions
Waterproof, notification buzzer, auto power off, memory (last value )
Measuring Time
(Approximate) underarm 10 minutes / inside the mouth 5-full
Display
Body temperature / 3 Digits+ degreeC display, in units of 0.1 degree c
Measurement Method
Field measurement
Body Weight (g)
About 13
Specification
Antibacterial
Accessories
Storage case (hard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC171W 32794237 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Daily temperature measurement
2
From Japan
On 2018-05-18 17:23:44
Although the characters are large and easy to see, I thought that it took measurement time and failed.
This review is about item#32794237.
When fever
5
From Japan
On 2017-07-19 09:03:23
The electronic clinical thermometer I bought was out of battery (type that I can not change the battery) and there was only a mercury thermometer. It is safe when saying an inconvenience with this.
This review is about item#32794237.
Everyday life
5
From Japan
On 2016-11-24 15:03:25
It is appreciated when the condition is bad because numbers are easy to see in a shape with stability feeling.
This review is about item#32794237.
Temperature detection
4
From Japan
On 2016-02-14 20:44:04
The body temperature measurement takes longer than the mercury thermometer. Liquid crystal that is large and easy to see is nice, but it is painful to hold large objects for a long time aside for that. There seems to be a function to inform you by alarm when body temperature measurement is over, but I got angry because I can not hear a treble with senile deafness. I think that I bought another item even if I tripled the price if I know in advance. I think that it is impossible for young developers to understand, but if you advertise the product for the elderly, "measurement in a short time" and "alarm sound easy to hear with bass" are mandatory. I wrote a lot of complaints, but since I bought it I endure it.
This review is about item#32794237.

Related Products