Bimetal Thermometer
(1)
|
|
- Dimensions C2 (mm)
- HEX.24
- Dimensions C1 (mm)
- HEX.24
- Dimension d1(phi mm)
- 10
- Dimensions I (mm)
- 15
- Dimensions B (mm)
- 17
- Dimension H (mm)
- 8
- Type
- Vertical
- Connection Diameter
- R1/2
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Temperature of hot water, for inspection
From Japan
On 2016-04-27 19:58:34
Easy to see and affordable.
Customers Who Bought This Item Also Bought
Related Products