Buy more than* S$200* and get FREE SHIPPING

Bimetal Thermometer, Back Type

4.50 (6)
Dimensions C2 (mm)
HEX.24
Dimensions C1 (mm)
HEX.24
Dimension G(mm)
54
Dimension d1(phi mm)
10
Dimensions I (mm)
15
Dimensions B (mm)
17
Dimension H (mm)
8
Connection Diameter
R1/2
...see all>
Product Options
ADD TO CART
Dimension (phi x Lmm) Dimensions (phi mm) Outside Diameter D (phi mm) Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (phi x Lmm) Dimensions (phi mm) Outside Diameter D (phi mm) Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature sensing portion / 10x100 Surface nominal size/75 88 0 to 50 Back type 1PC 1 NBT-WT 32794946 70.99 SGD
Shipped after 2018-01-31
Temperature sensing portion / 10x50 Surface nominal size/100 115 0 to 100 Back type 1PC 1 NBT-WT 32795007 78.99 SGD
Shipped after 2018-01-29
- - 115 0 to 50 Back die 1PC 1 NBT-WT 32794991 85.99 SGD
Shipped after 2018-01-29
- - 115 0 to 50 Back die 1PC 1 NBT-WT 32794982 91.99 SGD
Shipped after 2018-01-29
Temperature sensitive part / 10 x 50 Nominal surface diameter / 75 88 0 - 50 Back type 1PC 1 NBT-WT 32794937 69.99 SGD
In stock
Temperature sensitive part / 10 x 50 Nominal surface diameter / 75 88 0 - 100 Reverse type 1PC 1 NBT-WT 32794955 69.99 SGD
In stock
Temperature sensitive part / 10 x 100 Nominal surface diameter / 75 88 0 - 100 Reverse type 1PC 1 NBT-WT 32794964 70.99 SGD
In stock
Temperature sensitive part / 10 x 100 Nominal surface diameter / 75 88 0 - 120 Reverse type 1PC 1 NBT-WT 32794973 70.99 SGD
In stock
Temperature sensitive part / 10 x 100 Nominal surface diameter / 100 115 0 - 100 Reverse type 1PC 1 NBT-WT 32795016 79.99 SGD
In stock
Temperature sensitive part / 10 x 100 Nominal surface diameter / 100 115 0 - 120 Reverse type 1PC 1 NBT-WT 32795025 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Attach to dryer
5
From Japan
On 2016-11-29 15:40:59
It is used for hot air drying at 100 ° C or more. I am satisfied with the amount of money because letters are easy to see.
This review is about item#32794973.
For boiler repair
3
From Japan
On 2015-04-24 08:34:02
It was as good as existing products.
This review is about item#32794973.
Temperature indication of firewood boiler
5
From Japan
On 2014-02-19 21:58:05
The dial is easy to read, the indicated temperature is accurate.
This review is about item#32794955.
Temperature measurement of fluid
4
From Japan
On 2014-02-04 19:17:29
Reaction speed is unexpectedly faster and feel good compared to measurement temperature. However, this product is an indoor specification, it can not be used outdoors, but the description is said to be unfriendly at all. There is description that there is a sealed type outdoor use in the instruction manual of the purchased product, and you should also mention that this product is for indoor use in the description of this product.
This review is about item#32794964.
Boiler's can body temperature
5
From Japan
On 2013-06-27 21:29:53
The appearance seems to be sturdy, the numbers are large and easy to understand, the manual and construction were easy.
This review is about item#32794964.
Measuring hot water temperature in boiler
5
From Japan
On 2013-04-16 13:29:34
The length of the temperature-sensitive part reaches the flow path of hot water at 100 mm, it is convenient to measure the temperature promptly.
This review is about item#32794973.

Related Products