Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measurement Method Specification Pricision Pressure Range (Pa) Weight (g) Impact Resistance (m/s2) Accessories Indwelling Needle Pressure Range (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Method Specification Pricision Pressure Range (Pa) Weight (g) Impact Resistance (m/s2) Accessories Indwelling Needle Pressure Range (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure / Chaku圧式 Pressure-receiving element / diaphragm +/-1.5% FS (at 20deg C) - About 270 (6 times 3-axis direction) 100 Mounting screw set None 0 - 50 1PC 1 WO81FN-50E 32795357 279.99 SGD
In stock
Pressure / differential pressure - +/- 5% FS (at 20 ℃) 0 to 50 About270 (6 times 3-axis direction) 100 Mounting screw set None - 1PC 1 WO81FN-50DH 46778803 279.99 SGD
Shipped after 2018-01-25
Pressure / differential pressure - +/- 2.5% FS (at 20 ℃) 0 to 100 About270 (6 times 3-axis direction) 100 Mounting screw set None - 1PC 1 WO81FN-100DH 46778812 279.99 SGD
Shipped after 2018-01-25
Pressure /Pressure type - +/- 5% FS (at 20 ℃) 0 to 50 About270 (6 times 3-axis direction) 100 Mounting screw set None - 1PC 1 WO81FN-50DV 32795235 279.99 SGD
In stock
Pressure /Pressure type - +/- 1.5% FS (at 20 ℃) - About270 (6 times 3-axis direction) 100 Mounting screw set None 0 to 10 1PC 1 WO81FN-10E 32795323 279.99 SGD
In stock
Pressure /Pressure type - +/- 1.5% FS (at 20 ℃) - About270 (6 times 3-axis direction) 100 Mounting screw set None 0 to 20 1PC 1 WO81FN-20E 32795332 289.99 SGD
Shipped after 2018-01-25
Pressure /Pressure type - +/- 1.5% FS (at 20 ℃) - About270 (6 times 3-axis direction) 100 Mounting screw set None 0 to 30 1PC 1 WO81FN-30E 32795341 279.99 SGD
In stock
Pressure /Pressure type - +/- 2.5% FS (at 20 ℃) -50 to +50 About270 (6 times 3-axis direction) 100 Mounting screw set None - 1PC 1 WO81FN- +/- 50DV 32795366 279.99 SGD
In stock
Pressure /Pressure type - +/- 2.5% FS (at 20 ℃) -100 to +100 About270 (6 times 3-axis direction) 100 Mounting screw set None - 1PC 1 WO81FN- +/- 100D 32795375 279.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 2.5% FS (setting at 20 C) 0 - 100 About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available - 1PC 1 WO81FN-100DV 32795244 279.99 SGD
In stock
Pressure / arrival pressure type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) 0 - 200 About 270 100 (3 Axis 6 times) Fixing screw set Without - 1PC 1 WO81FN-200D 32795253 249.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) 0 - 300 About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available - 1PC 1 WO81FN-300D 32795262 249.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) 0 - 500 About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available - 1PC 1 WO81FN-500D 32795271 249.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) 0 - 1000 About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available - 1PC 1 WO81FN-1000D 32795287 249.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) - About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available 0 - 2 1PC 1 WO81FN-2E 32795296 249.99 SGD
In stock
Pressure / arrival pressure type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) - About 270 100 (3 Axis 6 times) Fixing screw set Without 0 - 3 1PC 1 WO81FN-3E 32795305 249.99 SGD
In stock
Pressure / pressure intake type Pressure receiving element / diaphragm +/- 1.5% FS (setting at 20 C) - About 270 100 (3 shaft orientations 6 times) Mounting screw set Not available 0 - 5 1PC 1 WO81FN-5E 32795314 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2017-09-07 14:34:14
I bought it for use in experiments. I think that it is simple and easy to use, the price is reasonable and reasonable.
This review is about item#32795253.
Pressure check of coating room
4
From Japan
On 2017-06-23 14:40:29
There is no problem at all. Since it is natural that the measurement differential pressure range differs depending on the article, let's check the end of the part number carefully as to what range you want to measure.
This review is about item#32795375.
About related items
1
From Japan
On 2017-05-22 11:54:09
I need a transparent vinyl tube that connects to this differential pressure gauge, but I can not find this tube. I mean, it is unknown which one fits. I strongly desire to improve the tube to be used with this product as well so that it can be purchased from meter selling from the same screen.
Machine Production
1
From Japan
On 2015-03-26 13:06:45
Since the pressure range is different from the image, I misunderstood to see only the pictures without confirming the specifications. Returned goods are also impossible as they are out of the box. Although it is bad not to confirm, please display images of the same product as the product number.
This review is about item#32795244.
Used for managing plant operation status
5
From Japan
On 2013-07-01 17:10:05
It is a model you are using from the past, the function is satisfied and in use
This review is about item#32795296.
For instrument measurement
5
From Japan
On 2012-10-06 15:04:16
Easy to understand
This review is about item#32795305.

Related Products