Buy more than* S$200* and get FREE SHIPPING

White Pipe SGP, Cut Length

4.05 (19)
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Length (m)
4
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Nominal Diameter (A) Weight (kg/m) Thickness (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Nominal Diameter (A) Weight (kg/m) Thickness (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76.3 65 7.47 4.2 2.5 1PC 1 65Ax4m 32795095 -
Discontinued
[x]
89.1 80 8.79 4.2 3 1PC 1 80Ax4m 32795104 -
Discontinued
[x]
114.3 100 12.2 4.5 4 1PC 1 100Ax4m 32795113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 4
2 star 2
1 star 0
Review Rating: 4.05
19 Customer Reviews
The reviews are automatic translation.
Used as a supporting material for solar panels on the veranda.
5
From Japan
On 2018-03-14 16:10:48
I used it as a supporting material for solar panels (because it was weak in the current aluminum pipe, so it changed), so I wanted a 4 meter real one. There are only 5 meters or 2 meters on the fixed scale where you went to a nearby hardware store or a water supply construction shop, and 5 m in 5.5 m, because you can not carry with car light, you need more expenses to cut Or, it was told that shipping fee will be required to carry 5,5 m. So, when I looked for it at your company (Monotaro) net store, I purchased 4 m items, so I bought it. The price is also reasonable and very satisfied.
This review is about item#32795052.
Television antenna pole
5
From Japan
On 2018-01-25 08:33:47
It is very good and stable It's thick It is hard to rust and I think that it can be used for a long time
This review is about item#32795052.
Water piping
3
From Japan
On 2017-03-16 20:51:26
I purchased repeat, but I noticed later that the price was greatly increased compared to the previous purchase. It was cheaper to buy it at a neighborhood shop.
This review is about item#32795061.
Under-car protection of car
5
From Japan
On 2016-12-27 17:23:37
Although it was slightly expensive than the nearest certain home center, I think that I would like to continue purchasing it for a long length, considering the time and labor required for transportation in the future. As for goods, it is perfect.
Used as handle for conduit vendor
4
From Japan
On 2016-10-17 16:16:19
Actually it is used by the user, but I think that it is used without particular problem.
This review is about item#32795052.
Used for clamping
5
From Japan
On 2016-10-13 16:20:28
The price is cheap, it is saved because it delivers it to my home.
This review is about item#32795034.
For repair replacement of air piping
5
From Japan
On 2016-06-18 09:10:48
Because the price was also cheap, you can use it without particular problem. It is a good product
This review is about item#32795086.
Piping
3
From Japan
On 2016-04-07 22:41:42
There is no problem.
This review is about item#32795077.
Air piping from the compressor
5
From Japan
On 2016-02-23 16:28:26
I was extremely saved because long stuff did not get in the neighborhood and was in trouble. Also, I felt easy to use without complaints about screw cutting condition etc.
Strut of a windproof net
4
From Japan
On 2015-10-13 14:41:01
It was as expected. It is a place to worry about the condition since passing the years.
This review is about item#32795086.

Related Products