Buy more than* S$200* and get FREE SHIPPING

Water Meter, with Gas Pipe Fitting

4.50 (2)
Maximum Using Water Temperature (degree c)
30
Minimum Scale Value
1L
...see all
Product Options
ADD TO CART
Dimensions L (mm) Supported Temperature Range (Degree c) Capacity Caliber (phi mm) Mounting Position Weight (kg) Starting Flow Rate (L/h) Standard Flow rate (m3/h) Maximum Flow Rate (m3/h) Dimension h (mm) Transition Flow Rate (m3/h) Dimension d (phi mm) Working Minimum Flow Rate (m3/h) Dimension W (mm) Dimension l (mm) Precise Lower Limit Flow Rate (L/h) Maximum Working Pressure (MPa) Working Flow Rate (m3/D) Nominal Dimension (mm) Use Flow Rate (m3/month) Type Approval No. Dimension H (mm) Weighing Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Supported Temperature Range (Degree c) Capacity Caliber (phi mm) Mounting Position Weight (kg) Starting Flow Rate (L/h) Standard Flow rate (m3/h) Maximum Flow Rate (m3/h) Dimension h (mm) Transition Flow Rate (m3/h) Dimension d (phi mm) Working Minimum Flow Rate (m3/h) Dimension W (mm) Dimension l (mm) Precise Lower Limit Flow Rate (L/h) Maximum Working Pressure (MPa) Working Flow Rate (m3/D) Nominal Dimension (mm) Use Flow Rate (m3/month) Type Approval No. Dimension H (mm) Weighing Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - (At 0.1MPa) 3.2m <sup> 3 </ sup> / h 13 Horizontal About0.73 - - 2.5 23 - 26.4 - 89 10 - 1 Use 10 hours / 724 hours use / 12 - 100 No. No. L0817 94 (Q3/Q1R)100(m<sup>3</sup>/h) 1PC 1 SD13S 60823131 159.90 SGD
In stock
190 -10 to + 50 (External) 5.7m<SUP>3</SUP>/h(during 0.1MPa) - Level About 1.21 12 2.5 5 26 0.2 33.2 0.05 104 13 30 0.75 (10 hour use)10 (24 hour use)20 Calibre / 20 - NO. L 024 98 - 1PC 1 SD20[IV] 32795156 249.90 SGD
In stock
225 -10 to + 50 (External) 6.1m<SUP>3</SUP>/h(during 0.1MPa) - Level About 1.54 12 3 6 26 0.24 41.9 0.06 104 15 30 0.75 (10 hour use) 11 (24 hour use)22 Calibre / 25 - NO. L 024 98 - 1PC 1 SD25[V] 32795165 319.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to grasp the raw water addition amount of nutrient cultivation
5
From Japan
On 2016-04-13 20:09:55
There is some misalignment between digital display and analog display (analog display of 1 cubic meter or less). (The digital value has been raised but the analog value has not yet exceeded the zero value), there is no particular problem. How much error is caused by the magnitude (somewhat) in the flow rate Since it becomes possible to measure the flow with less error if there is notation in the specification, we want data publication if possible. As a whole I think that COSPA is pretty good, so I will order next time as well.
This review is about item#60823131.
Survey on water usage by division of factory
4
From Japan
On 2015-01-13 14:40:06
It was easy to connect because it has a gas pipe fitting. It is accurate for price and there is no problem to use at all. However, the lid of the meter part seems a bit crappy with Kappacapa.
This review is about item#32795156.

Related Products