Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Ambient Temperature (Degree C) Material (O-Rings) Dimension F (mm) Ambient Humidity (% RH) Dimensions A (mm) Dimension G(mm) 2014 TRUSCO Published Page Connection Temperature Range (deg C) Viscosity Range (mPa-s) Material (case) Rated Voltage TRUSCO Part Number Dimensions C (mm) Flow Rate Range (L/min) Dimensions B (mm) Weight (g) Pressure Loss (kPa) Dimensions E (mm) Material Material (impeller) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Temperature (Degree C) Material (O-Rings) Dimension F (mm) Ambient Humidity (% RH) Dimensions A (mm) Dimension G(mm) 2014 TRUSCO Published Page Connection Temperature Range (deg C) Viscosity Range (mPa-s) Material (case) Rated Voltage TRUSCO Part Number Dimensions C (mm) Flow Rate Range (L/min) Dimensions B (mm) Weight (g) Pressure Loss (kPa) Dimensions E (mm) Material Material (impeller) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to +60 NBR (nitrile rubber) 25 The (non-condensing) 35-85 80 R1/2 1-1077 R1/2 0 to +60 (liquid) 0.5 to 1.5 (liquid) Modified PPO (Noryl glass fiber filled) 30VDC (maximum) 325-0962 52 1.5 to 20 87 About250 20 or less (20L/min at the time) 11 Pivot / SUS304 POM (polyacetal) 52 1PC 1 NW10-NTN 32795183 629.99 SGD
Shipped after 2018-02-26
0 to +60 FKM (fluoro rubber) 35.5 The (non-condensing) 35-85 110 R3/4 - R3/4 0 to +60 (liquid) 0.5 to 1.5 (liquid) PP (polypropylene) 30VDC (maximum) - 74 3.0 to 60 105.5 About500 60 or less (60L/min at the time) 16 Pivot / SUS304 POM (polyacetal) 74 1PC 1 NW20-PTN 32795226 639.99 SGD
Shipped after 2018-02-26
0 to +60 FKM (fluoro rubber) 25 35 to 85(No condensation) 80 R1/2 - R1/2 0 to +60(liquid) - ETFE (fluorine resin) 30VDC(Max) - 52 1.0 to 10 87 About250 15 or less (10L / min at the time) 11 Pivot / ETFE (fluorine resin) ETFE (fluorine resin) 52 1PC 1 NW10-TTN 32795201 669.99 SGD
Shipped after 2018-02-26
0 to +60 FKM (fluoro rubber) 25 35 to 85(No condensation) 80 R1/2 - R1/2 0 to +60(liquid) - PP (polypropylene) 30VDC(Max) - 52 0.3 to 3 87 About280 12 or less (3L / min at the time) 11 Pivot / PA (polyamide) POM (polyacetal) 52 1PC 1 NW05-PTN 32795174 659.99 SGD
Shipped after 2018-03-02
0 - +60 O ring/FKM (Fluoro rubber) 25 35-85 (Non-condensing) 80 R1/2 - R1/2 0?+60 (Liquid) 0.5-1.5 (Liquid) PP (polypropylene) 30VDC (Maximum) - 52 1.5 - 20 87 About 250 20 or less (20 L per min) 11 Pivot /PA (POLYAMIDE) POM (Polyacetal) 52 1PC 1 NW10-PTN 32795192 629.99 SGD
Shipped after 2018-03-02
0 - +60 NBR (nitrile rubber) 35.5 35-85 (Non-condensing) 110 R3/4 - R3/4 0?+60 (Liquid) 0.5-1.5 (Liquid) Modified PPO (Noryl with glass fibers) 30VDC (Maximum) 325-0971 74 3.0 - 60 105.5 About 500 60 or less (60 L per min) 16 PIVOT/SUS304 POM (Polyacetal) 74 1PC 1 NW20-NTN 32795217 639.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fa equipment
5
From Japan
On 2014-12-06 17:01:32
It was quick response
This review is about item#32795201.

Related Products