Buy more than* S$200* and get FREE SHIPPING

Belt Sander 15

2.71 (7)
Attachable Belt Sizes (mm)
15x550
Accessories
(Each one with a belt replacement) # 60 coarse, medium Eye # 80, # 120 details
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-840 32795497 43.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
Painted iron part, dropped rust
5
From Japan
On 2016-06-30 21:55:22
This price able to have a belt sander, you can smooth work
This review is about item#32795497.
Polishing of the sides and narrow place
5
From Japan
On 2016-04-20 11:29:06
This product is, but can not be installed in all of the Thunder, The round flange of the safety cover Thunder can usually mounting ... is! Once here but it is the most important, be used in the Thunder rotation adjustment can be Very condition is good and will last longer without Rampage also belt, also in genuine option As there is a rotational adjustment adapter, in a normal 10,000 rotation about sander, It rotation is too fast. At the same, because the 15mm width, is regrettable that can not use commercially available belt ... Although Well belt consumables such as is I think the profit plant's Kanzawa. Commercially available 20X520 of the belt can be used, If you get the belt sander 20 I think that it becomes even more available commodity. Since the belt sander 10 You can use commercially available 10X330 of the belt, of there Product also has been used very convenient.
This review is about item#32795497.
Polishing of FRP
1
From Japan
On 2015-02-13 11:28:41
To attach the this, not obsessed with I bought the Thunder of mono Taro. How to say? However, in vain, it has become a metal trash.
This review is about item#32795497.
Electric facility materials
2
From Japan
On 2013-04-09 07:54:53
Although good use in 100mm grinder, firmly not only belt sander depending on the type of grinder is dangerous I diagonally. Mounting is be nice if to be able to at the touch of a button.
This review is about item#32795497.
Cutting operation
1
From Japan
On 2012-09-02 09:30:40
Body by the heat I have melted in the normal rotation of the disk grinder. Depending on the use, but the permanent use would be difficult
In a large chamfer roughing or router and trimmer of Earl we use useful such as chamfering of irregular you do not put out.
4
From Japan
On 2011-07-07 02:24:02
Although other people have been criticized, this price, I am and love much since its launch in the attachment to be attached to the disk grinder. It is a product that can be used if you get used to the adjustment method. ★ it was the four is to feel a little dissatisfied with the design accuracy and the material of the cover, but it is within the acceptable range given the price. It is already in use a third car two crushed.
This review is about item#32795497.
I used to work to polish the point recessed
1
From Japan
On 2010-06-27 18:41:07
It is very dissatisfied dish. Belt will be blurred to the left and right, had easily defeat the case part. The idea is he very good, but to make it too cheap too .... Case part from the time of first use is almost broken, Tohoho state, and later are forced to put up with a grinder in can not be used.
This review is about item#32795497.

Related Products