Buy more than* S$200* and get FREE SHIPPING

Belt Sander 15 Replacement Grinding Belt

5.00 (5)
Set Contents
X4 this abrasive belt, x1 or M10 cap, x1 piece carbon pat
...see all>
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Details #120 1Set(4Sheet) 1 K-840-4 32795524 15.99 SGD
In stock
Rough eye #60 1Set(4Sheet) 1 K-840-2 32795506 15.99 SGD
In stock
Medium Eye #80 1Set(4Sheet) 1 K-840-3 32795515 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Grinding and shaping details of wood products
5
From Japan
On 2017-05-18 19:20:17
Since the belt width is 15 mm, it can correspond even if the place to search is wide. It also has sufficient grinding power and belt durability. Because the size is special, only the genuine products can be used, the running cost is high. I would like to sell this size with the Monotaro brand.
Peeling off paint
5
From Japan
On 2016-04-04 18:33:53
It can be used comfortably without problems. I think that it is still good if there is something for virtue in a little more variety.
This review is about item#32795506.
Repair · Craft · Other
5
From Japan
On 2015-07-01 15:59:06
It is very useful. Even if you change Thunder newly, you can install, so I will do it.
This review is about item#32795506.
Deburring operation
5
From Japan
On 2015-05-28 14:56:22
I bought it at the DIY shop where I purchased the main unit, but since it was out of stock, I purchased it here. Although the bad evaluation stands out in the evaluation of the main body, the tool is how to use it. It is very easy to use and I use it while repairing it by purchasing the second one. Since the belt is a consumable item, I also want to purchase it here next time.
This review is about item#32795506.
chamfer
5
From Japan
On 2014-04-04 13:58:44
Easy and very easy to use
This review is about item#32795515.

Related Products