Buy more than* S$200* and get FREE SHIPPING

EZ Line Laser M-1

Purpose
To install window, painting, and fluorescent lamp, to tile, to drill air vent, etc. To install post and wall to perpendicular position or to confirm if post and wall stand vertically, To install window, painting, and fluorescent lamp, to tile, to drill air vent, etc. To install post and wall to perpendicular position or to confirm if post and wall stand vertically
Use Range (m)
(About 20 receiver is used) about 10
Accuracy (mm/m)
+ / - 1.5 / 5 (horizontal and vertical)
Output (mW)
1 or less
Body Dimensions (mm)
77x117x111
Braking System
Magnetic brake type
Battery life (hours)
Horizontal + vertical / about 30
Automatic Correction Range
+ / (Laser flashes at about 5 degrees) -6 degrees
Indicating Type
XY gimbal mechanism
Wavelength (nm)
635(630 to 660)
Light Source
Visible light semiconductor laser
Line Width (mm)
1.5 or less / 5m
Mounting Screw Diameter (B)
1/4in
Angle (Degree)
Horizontal spread / 90 vertical spread / about 140
Power
3 AA batteries (rechargeable nickel-metal hydride batteries can be used)
Operating Temperature Range (deg C)
-5 to 50
Weight (g)
About 530 + / - 10% (including batteries)
Specification
IEC safety standard, class 2
Accessories
Batteries (single 3x3 pieces), cloth case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-I 32795445 439.99 SGD
In stock
ADD TO CART

Related Products