Buy more than* S$200* and get FREE SHIPPING

Photo Receiver TL-RE

1.00 (1)
Detection Distance (m)
(May vary by use environment-model) 40 - horizontal / 1 - 50 vertical / 1
Detection Accuracy
+/-from the center of 1mm / laser light
Dimensions (Height H x Width W x Depth D) (mm)
150x52x26
Power (V)
9 (006P) alkaline batteries
Weight (g)
(Including batteries and strap) about 140
Compatible
TLS-02, TL-03, TLS-03
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-RE 32795454 159.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
1
From Japan
On 2015-08-14 12:59:59
The attached battery is out, and it is no longer functioning for the second time, and it is currently in the process of being returned or requesting replacement. Is this maker useless?
This review is about item#32795454.

Related Products