Buy more than* S$200* and get FREE SHIPPING

Stubby Driver

3.60 (5)
Bit Overall Length (mm)
65
Socket Outlet (mm)
6.35 for
Point Size
(+)#1, #2, #3, (-)6.0mm
Weight (g)
40
Overall Length (mm)
87
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 96 32795551 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance work
3
From Japan
On 2017-04-24 09:55:21
I can use it, but it may be good even if I do not need anything, I can have one in my house.
This review is about item#32795551.
Bicycle maintenance
3
From Japan
On 2017-03-14 18:07:51
It was troublesome to bring something matching the tip size (#) from the tool box when I wanted to turn the screw for a while, so I tried buying it if it would be convenient with this item. Although # 1 and # 2 are comparatively well matched, # 3 has the possibility of licking screws because there are plenty because the bit tip is sharp. I think that it is better to stop # 3 until # 1 and # 2 if used.
This review is about item#32795551.
General mechanical maintenance
5
From Japan
On 2017-01-12 15:53:50
Because it is cheap and No. 1 to 3 all correspondence I am using it often for the time being. However, it is pleasure to cry when there is a No. 1 to 2 dual use stepped type because the tip is thick and it can not be used as a counterbored hole.
Auto maintenance
5
From Japan
On 2016-06-08 17:54:06
It is convenient for a bit when you can use the electric dra bit with chopping
This review is about item#32795551.
Withdrawing office
2
From Japan
On 2014-06-15 22:39:08
It is convenient to attach Hukan, but after that it is just a driver.
This review is about item#32795551.

Related Products