Buy more than* S$200* and get FREE SHIPPING

Precision driver set

4.50 (2)
Shaft Length (mm)
25
Overall Length (mm)
113
Set Contents
Large pentagonal, small pentagonal, Y, star, and hexagonal x 1pc, minus 2.5 mm x 1pc
TRUSCO Part Number
331-8109
Specification
Swivel caps
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 179 32795585 28.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Video remote control special screws corresponding driver
5
From Japan
On 2017-04-05 19:54:42
Since the grandson has spilled an iced tea to the remote control, easy to repair correspondence. In a normal driver, does not rotate, was saved by a special precision screwdriver SET.
This review is about item#32795585.
Removal of special screw
4
From Japan
On 2011-09-18 22:26:46
It may be bargain with a set of special screws. A little bit, the handful part is cheap? But practicality is enough.
This review is about item#32795585.

Related Products