Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3D Mask BFE99%

3.00 (1)
Material (ear cord)
Polyester polyurethane
Structure
3Layer
Standard
BFE (BACTERIAL FILTRATION EFFICIENCY) 99 %
Size (cm)
9x17.5
Type
Solid type
Dimension (mm)
90x175
Material
Non-woven polyester fabric, non-woven polypropylene fabric, fit nose piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(7Sheet) 1 - 32795971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cold prevention (moisturizing effect)
3
From Japan
On 2009-11-21 15:55:59
In my face type, the nose circumference fit well with a nose fit piece, but a gap opens around the cheeks. It is enough for moisturizing, but as for pollen it's a bit of a fit. Because water drops will accumulate on the inner step, I think that the hydrophilic material is better. Ear straps are soft and do not hurt.
This review is about item#32795971.

Related Products