Buy more than* S$200* and get FREE SHIPPING

Measuring Cylinder

4.64 (25)
Catch-Phrase
Easy to confirm "blue scale" glass measuring cylinder
Heat-Resistant Temperature (deg C)
270
Cylinder Diameter x Height (phi mm x mm)
[]
Scale
Blue
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Capacity (mL) Bottom Diameter (mm) Tolerance(mL) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Bottom Diameter (mm) Tolerance(mL) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 65 +-1 1 1PC 1 M0100 32795987 10.99 SGD
In stock
250 88 +-2 2 1PC 1 M0250 32795996 19.99 SGD
In stock
500 103 +-5 5 1PC 1 M0500 32796005 27.99 SGD
In stock
1000 115 +-10 10 1PC 1 M1000 32796014 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
For measurement of specific gravity of liquid
5
From Japan
On 2017-12-20 21:06:07
It is not different from other high graduated cylinders. It is transparent enough and you can use it.
This review is about item#32795996.
Liquid metering
5
From Japan
On 2017-08-18 08:58:08
The accuracy is enough. Because the glass graduated cylinder is expensive, this price range is quite happy.
This review is about item#32795987.
Electronic cigarette liquid blend
5
From Japan
On 2017-06-10 14:54:14
Things that were firmer than the price arrived. There is no problem in transferring to the container purchased together.
This review is about item#32795987.
Mixed fuel. Formulation of oil
5
From Japan
On 2016-06-07 20:39:22
It can measure accurately and it is easy to put in a tank without leaking.
This review is about item#32796005.
Experiment
4
From Japan
On 2016-02-23 16:02:05
It is a good item
This review is about item#32795996.
For science experiment
5
From Japan
On 2015-11-07 00:32:46
Although it is a cheap commodity, it is neat and there is no problem on use. It can be used safely for children, it is very good.
This review is about item#32795987.
For measuring oil for mixed lubrication of 2nd bike
5
From Japan
On 2014-03-14 16:25:51
I bought it for weighing 2st oil. Because it is made of glass, it is good to wash using weighing organic solvent or alkaline solvent etc. after weighing. The drawback is that it is made of glass, is to be broken if you kill it. I also knocked down by carelessness, it was over concrete, so I broke with a shot. Currently, I am using 500 cc objects aiming for stability.
This review is about item#32795996.
New product development
5
From Japan
On 2013-11-17 19:03:43
The price is cheap first. I think that the quality is also good.
This review is about item#32795996.
Actual quantity measurement of chemical pump
5
From Japan
On 2013-03-04 17:06:39
The price is reasonable and easy to see. It is satisfying because it is easy to use.
This review is about item#32796005.
To measure fluids of cars
5
From Japan
On 2013-01-05 22:13:12
I made this made of glass, which is not affected by engine oil and various fluids. I think the scale is blue and easy to see, it is a bargain. I do not know the precision, but I think that there is no particular problem for parts used for car oil and fluid.
This review is about item#32796014.

Related Products