Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beaker Glass Made

4.54 (80)
Heat-Resistant Temperature (deg C)
270
...see all>
Product Options
ADD TO CART
Allowable Error Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Height (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Error Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Height (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 42.3x60.5 Yes (white) 10 60.5 50 Borosilicate glass 3.3 1pc 1 MB0050 11760726 3.99 SGD
In stock
(Diameters) +/- 1 ( overall height) + 2 50 x 75 White 50 70 100 Borosilicate glass 1PC 1 MB0100 32796041 3.99 SGD
In stock
(Diameters) +/- 1 ( overall height) + 2 65*88 White 50 88 200 Borosilicate glass 1PC 1 MB0200 32796057 4.99 SGD
In stock
(Diameters) +/- 2 (overall height) +/- 3 75*102 White 50 102 300 Borosilicate glass 1PC 1 MB0300 32796066 5.99 SGD
In stock
(Diameters) +/- 2 (overall height) +/- 3 85*120 White 50 120 500 Borosilicate glass 1PC 1 MB0500 32796075 7.99 SGD
In stock
(Diameters) +/- 2 (overall height) +/- 4 106 x 145 White 100 145 1000 Borosilicate glass 1PC 1 MB1000 32796084 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 59
4 star 12
3 star 5
2 star 1
1 star 3
Review Rating: 4.54
80 Customer Reviews
The reviews are automatic translation.
For trace oil blending
5
From Japan
On 2018-06-13 22:34:11
Handling with glass goods must be taken care, but it is convenient as it is clear. Memory was also easy to see.
This review is about item#11760726.
Dyeing experiment
5
From Japan
On 2018-05-19 20:44:33
The indication of 3.3 in the beaker seems to be the coefficient of thermal expansion of borosilicate glass. It is slightly thick but there is also a sense of security. Monotaro beakers and measuring cylinders are prices enough to buy at the auction shipping fee. There is no place to worry about usual use.
This review is about item#32796075.
Preparation of chemical products
5
From Japan
On 2018-05-02 14:51:14
It is used for preparing a sample of 100 cc. If it is 200 cc, it is useful because it can be used without jumping out even when stirring.
This review is about item#32796057.
I use it to elaborate the paint used for the Cloisonne.
5
From Japan
On 2018-03-26 08:18:27
Because it is made of borosilicate glass it is convenient to dry the finished paint flakes by direct fire.
This review is about item#32796075.
Make aroma cream
4
From Japan
On 2018-02-13 14:56:59
I could buy it cheaply at the sale. It does not change from general beakers. This is my confirmation mistake, but if it is 100 と, the scale is 10 ㍉, but the bottom is 20 た. I wanted to measure it with 10 ので, so I think I will buy 50 こ next time.
This review is about item#32796041.
Mixture of drugs
5
From Japan
On 2018-02-04 02:05:07
It is not different from beaker made by other companies. It seems that it is easy to crack a little if it says, and if you add price, it will not have any problem. Also, because the packaging was also polite, I would like to repeat in the future.
This review is about item#32796041.
Preparation of aqueous solution
5
From Japan
On 2017-12-25 14:48:56
Make citric acid water and use it for cleaning work, but since it is a Buddha statue's cleaning it can be confirmed that the aqueous solution is not cloudy with a transparent container
This review is about item#32796075.
Production of solution
5
From Japan
On 2017-10-31 16:10:18
It was a cheap item and it was found immediately at Monatarou, it was inexpensive and it was saved by ordering one unit.
This review is about item#32796075.
Sample adjustment
4
From Japan
On 2017-10-10 09:00:14
It is an ordinary beaker. There is nothing to bear about us, not being a chemical shop. I can use it without problems.
This review is about item#32796075.
Dye preparation
5
From Japan
On 2017-09-03 15:38:56
I bought a 500 ml item. Because the pour spout is large, it was easy to transfer to another container.
This review is about item#32796075.

Related Products