Buy more than* S$200* and get FREE SHIPPING

Disposable Funnel, PP

4.54 (26)
Catch-Phrase
If it is disposable, low price is very important!
Thickness (mm)
about 1.35
...see all
Product Options
ADD TO CART
Foot Diameter (mm) x Foot Length (mm) Maximum Diameter (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Diameter (mm) x Foot Length (mm) Maximum Diameter (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 10 x 54 65 about 10 65 about 54 1PC 1 65mm 32906675 -
Discontinued
[x]
About 10 x 54 75 about 10 75 about 54 1PC 1 75mm 32906684 -
Discontinued
[x]
About 10 x 65 90 about 10 90 About 65 1PC 1 90mm 32906693 -
Discontinued
[x]
About. 14 x 83 120 about 14 120 about 83 1PC 1 120mm 32906702 -
Discontinued
[x]
About 17 x 90 150 about 17 150 about 90 1PC 1 150mm 32906711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
Injection of oil fortifier
5
From Japan
On 2013-12-17 17:30:37
It was used at the time of injection of oil fortifier. No complaint if this price. I think it a good idea to align one by one for each lot of liquid.
This review is about item#32906693.
For pouring of liquid
4
From Japan
On 2013-11-07 10:59:40
Also 100 average but we sell the same kind of thing, More of this product seems well also to make cheaper price. Warranty There is also I think very can recommend. One point as a point to be worried about. We're using not peeled off but is that hard to peel off merchandise seal of Monotarou.
This review is about item#32906675.
Reagent packing
5
From Japan
On 2013-02-04 12:55:01
I am saved when there is another smaller step.
This review is about item#32906675.
Pour the solution into the bottle
3
From Japan
On 2013-01-15 15:49:51
It's inexpensive, so it's not complaining at all, I wonder if it was a bit bigger?
This review is about item#32906675.
Fuel lubrication of the brushcutter
5
From Japan
On 2012-12-23 13:49:06
It is cheaper than 100 and it is also solid.
This review is about item#32906693.
Oil change
4
From Japan
On 2012-12-17 14:01:43
After all it is good that the handle is attached. It was a little small foot diameter to put the oil in the motorcycle.
This review is about item#32906675.
When waste liquid is thrown into a special poly container, it is used in the mouth of a poly container.
5
From Japan
On 2012-08-08 15:04:56
Because it is made of PP, it can be used without worry even if it is quite a waste liquid.
This review is about item#32906711.
When filtering the aqueous solution, attach a pleated filter paper and filter.
5
From Japan
On 2012-08-08 15:00:52
It is convenient because it can use large size and large format filter paper than glass ones. It is light and durable so you can use it without worry of breakage. I am happy for the low price.
This review is about item#32906702.
I used it when putting termiticide
5
From Japan
On 2012-07-01 19:07:21
I am satisfied because I could use it normally.
This review is about item#32906702.
For oil injection
5
From Japan
On 2012-06-28 12:44:43
There was also a hook and it was not easy to roll
This review is about item#32906675.

Related Products