Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Blade Grinder

4.67 (6)
Body Dimensions (Width x Depth x Height) (mm)
About 172x178x125
Usage Time (minute)
30
Dimensions (phi mm)
Diamond wheel / outer diameter hole diameter 100x 20 (medium Eye 400)
Cord Length (m)
1.8
Power
100V household
Revolution (min-1[r.p.m])
1450/1720
Power Consumption (W)
40/35
Current (A)
0.65/0.45
Cycle(Hz)
50/60 single-phase AC
Weight (kg)
About 1.85
Specification
Double insulation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HDG-100 32796163 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for kitchen knife and blade sharpening
5
From Japan
On 2016-12-21 14:41:53
It is easy to handle because it is dry processing. Angle guide is well done. You can also replace the whetstone and polish small parts in the same plane.
This review is about item#32796163.
Cutler grinding · For drill cutting edge etc
3
From Japan
On 2016-11-10 23:55:06
It certainly does not use water, but easily grinds the cutting edge! I think it is better to grind scissors and others.
This review is about item#32796163.
It is polishing of the rotary blade of the brush cutter
5
From Japan
On 2016-08-02 09:31:17
Excellent effect on easy to use! it's the best.
This review is about item#32796163.
Knife sharpening
5
From Japan
On 2016-05-11 09:12:49
I bought it for knife sharpening. It got better to cut better in a shorter time than a grindstone.
This review is about item#32796163.
Polishing of cutlery
5
From Japan
On 2013-12-15 14:36:19
Blade spills can be taken in a short time, which is very helpful.
This review is about item#32796163.
It 's a grinding drill bit. Play drill driver bits
5
From Japan
On 2013-11-25 15:49:29
I was able to use it to feel good for polishing work.
This review is about item#32796163.

Related Products