Buy more than* S$200* and get FREE SHIPPING

Electrical Circular Saw

4.40 (5)
Cutting Depth (mm)(90 Degree)
56
Cutting Depth (mm)(45 Degree)
39
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
(Circular saw blade) about 165x20x1.8
Rated Time (minutes)
30
Number of Blades (p)
Circular saw blade / 52
Rated Power Consumption (W)
850
Rated Current (A)
9
Cord Length (m)
About 2
Rated Voltage (V)
100
Revolution (min-1[r.p.m])
4500
Cycle(Hz)
50/60
Weight (kg)
About 3.5
Specification
Double insulation structure
Accessories
Tipped 165mm, T-type ruler, tipped replacement hex wrench, dust collection adapter for joint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCS-165A 32796172 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2018-01-10 10:50:41
Mainly used for DIY It is satisfactory enough I have used Ryobi until now but the ease of use is almost the same as COSPA
This review is about item#32796172.
DIY (woodworking, siding cutting)
4
From Japan
On 2015-08-07 14:55:15
I think that COSPA is very good with aluminum base and dust collector attached. As this is optional, I think that it will be easier to use for amateurs if you can use a 2-foot ruler. I also wanted to cut the thin metal siding, so I changed the saw blade.
This review is about item#32796172.
Flooring cutting
4
From Japan
On 2015-07-08 19:47:43
I feel a bit high in sound, but I think that rotation and usability are more than price.
This review is about item#32796172.
Disconnection
4
From Japan
On 2014-12-08 13:25:14
It's neither good nor bad.
This review is about item#32796172.
Make a hobby puppet case.
5
From Japan
On 2014-11-14 15:28:32
I think cost performance is quite a thing. The sawtooglyk is absorbed by the dust collector, and sound and vibration are smaller than I thought, and I use it comfortably.
This review is about item#32796172.

Related Products