Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Delta Sander

4.08 (24)
Bit Dimensions (mm)
140x width 98 Height: triangle
Rated Time (minutes)
20
Paper Dimension (mm)
Width 140x height 100: triangle
Rated Current (A)
1.1
Cord Length (m)
About 3
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
105
Voltage (V)
100
Cycle(Hz)
50/60
Weight (kg)
About 1
Specification
Double insulation structure. For DIY only
Accessories
180x1 pieces (magic type) / Coarse # 80x1 pieces of medium Eye # 120x1 pieces of fine sanding paper #
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EDS-100 32796197 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 7
3 star 4
2 star 1
1 star 1
Review Rating: 4.08
24 Customer Reviews
The reviews are automatic translation.
Metal surface polishing
4
From Japan
On 2018-03-20 14:24:09
Vibrations are fine and can be polished delicately. Personally I like finish because it becomes a gathering pattern of small vortices.
This review is about item#32796197.
Window frame repair
5
From Japan
On 2018-01-31 14:54:43
I worked very quickly. It is light and easy. However, if the type of paper is sold separately, if there is a little more, it is perfect. After that, how durable is there is.
This review is about item#32796197.
Finishing work on the wall Scraping the putty
2
From Japan
On 2017-12-26 00:18:27
Although I was using it frequently, Velcro on the main body side became useless in 1 year, and the paper did not attach. . Because I thought that it could be used for a while longer, I bought a lot of change papers and it was a failure. .
This review is about item#32796197.
Painting peeled off
3
From Japan
On 2017-09-28 22:14:45
Although there are some vibrations, it can be polished without problems. I feel that the paper is slightly finer than the count. Four
This review is about item#32796197.
Aluminum sheet polishing
5
From Japan
On 2017-08-17 16:14:52
Scratches on the surface of the aluminum plate which became scratched during cutting and processing work became clean in minutes. It is planned to be used for coating painting dropping and FRP prototype production etc which the painting failed in the future. It seems to be active.
This review is about item#32796197.
When painting work
5
From Japan
On 2017-07-26 15:30:21
Size Weight shape Any one, it is a good balance item.
This review is about item#32796197.
When polishing finish.
5
From Japan
On 2016-12-04 07:52:44
It's small, but because it moves at 100 volts, it is a solid thunder.
This review is about item#32796197.
When painting a car
5
From Japan
On 2016-10-12 19:22:12
It is compact and easy to use. I think whether it is better to be a little more quiet if you want a greed.
This review is about item#32796197.
Substrate finish before painting
4
From Japan
On 2016-06-15 16:50:54
The size is moderate and workability is good. Easy to use in small parts such as corners.
This review is about item#32796197.
Under-car painting treatment
5
From Japan
On 2016-04-05 15:46:26
Cospa is extremely expensive and there is no point of discontent with good use of cotton.
This review is about item#32796197.

Related Products