Buy more than* S$200* and get FREE SHIPPING

Variable Speed Wind Pressure Adjusting Blower

4.21 (34)
Rated Time (minutes)
15
Airflow Wind Pressure
Maximum wind pressure 560mm, maximum air volume 2.3m 3 / min
Rated Current (A)
5.6
Cord Length (m)
About 2
Rated Voltage (V)
100
Revolution (min-1[r.p.m])
1500 - 13500
Power Consumption (W)
550
Cycle(Hz)
50/60
Weight (kg)
About 1.8
Material
Body / PC, Long nozzle / rubber, dust bag / cloth
Set Contents
Body, long nozzle (235mm), dust bag
Specification
Double insulation structure
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-500C 32796206 64.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 17
4 star 11
3 star 3
2 star 2
1 star 1
Review Rating: 4.21
34 Customer Reviews
The reviews are automatic translation.
Removal of moisture around the grill after car wash
5
From Japan
On 2018-03-29 23:09:09
In one-handed operation, the hand trembles with weight when used for a long time, so workability gets better if it gets a little lighter.
This review is about item#32796206.
Cleaning in front of the office
5
From Japan
On 2018-03-25 19:28:45
The price is quite powerful. I do not mind durability etc because it is cheap. I will purchase again if it breaks.
This review is about item#32796206.
Cleaning after work
4
From Japan
On 2018-03-04 11:17:22
There are also other reviews, but the code is a little short (lol) Other than that it is satisfactory.
This review is about item#32796206.
Cleaning the office, cleaning the garden
5
From Japan
On 2018-01-13 15:03:23
I cleaned off the office at the end of the year and blew away the dust accumulated under the desk, and garbage for many years came out. It is very useful. It can also be used to clean air conditioner filters. When taking it home and using it in the garden, leaves and leaves of every corner were blown away, and the entrance was refreshed at any moment. That's excellent.
This review is about item#32796206.
Cleaning etc.
5
From Japan
On 2017-11-17 17:36:30
It was more powerful than I thought, it was a satisfactory item at this price.
This review is about item#32796206.
When cleaning electric equipment
4
From Japan
On 2017-10-25 16:21:33
Traditionally cleaning was done with waste when cleaning the electric equipment where dust accumulated, but by using the blower, it became possible to clean up quickly.
This review is about item#32796206.
In order to take the fine dust of the Dyson vacuum cleaner!
5
From Japan
On 2017-07-13 14:42:03
I blown away with a blower to remove Dyson's vacuum cleaner, fine trash! It is! It became very beautiful and very satisfied.
This review is about item#32796206.
Cleaning the entrance, building surroundings.
5
From Japan
On 2017-04-17 11:52:00
I used other companies but purchased because it was broken. I have more power and satisfaction than before.
This review is about item#32796206.
Blowing out sash garbage etc.
5
From Japan
On 2016-10-29 08:01:46
I like the little compact compared to other products. Because I am light, I am not tired. Power is also sufficient.
This review is about item#32796206.
Cleaning car etc. draining after car wash
4
From Japan
On 2016-08-19 15:40:11
I used it before, but it is broken, so it is useful.
This review is about item#32796206.

Related Products