Buy more than* S$200* and get FREE SHIPPING

Sand Rubber

4.80 (5)
Caution
Do not use on items with soft surfaces such as plastic, painted surfaces, etc., Do not use on items with soft surfaces such as plastic, painted surfaces, etc.
Purpose
Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and a, Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and aluminum sashes. Rust removal of tricycles, bicycles, motorcycles, automobiles.
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Estimated Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Estimated Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x65x18, 80x65x18 46, 46 rough pitch, Coarse 1PC 1 Rough eye 32796477 18.65 SGD
In stock
80x65x18, 80 x 65 x 18 120, 120 medium pitch, Middle 1PC 1 Medium Eye 32796486 18.65 SGD
In stock
80x65x18, 80x65x18 320, 320 fine pitch, Fine 1PC 1 Details 32796495 18.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Dirty part of tile surface
5
From Japan
On 2017-04-26 10:55:31
It is used to remove dirt on the tile surface. It is very handy because the size also falls well well and dirt well. It is one of the items ordered by repeatedly repeating.
This review is about item#32796477.
Rust removal of cutlery. Dirty garden management tools.
4
From Japan
On 2017-04-14 21:45:19
Purchased with advice from the garden manager. Exercise outstanding power for rusting of the cutlery used. From work companion "finished with no rust all the time" finished voice.
This review is about item#32796486.
Repair at repair tile cleaning
5
From Japan
On 2015-12-14 14:38:40
Although I used it before, it was truly appreciated when I found something that I always purchased and it was lost in my eyes and I found it on the net. Since I will continue to purchase it from now on, please do not abolish it. Thanking you in advance.
This review is about item#32796477.
Finishing work
5
From Japan
On 2015-09-11 14:43:18
The hair line finish of SUS became easier.
This review is about item#32796477.
Dirt removal of tile cracks
5
From Japan
On 2013-06-21 15:48:33
Dirt filled with fine cracks easily falls and it becomes inconspicuous. I do not see it in the neighborhood home center, so I purchase it here.
This review is about item#32796486.

Related Products