Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rust Remover

4.38 (8)
Caution
Do not use on items with soft surfaces such as plastic, painted surfaces, etc., Do not use on items with soft surfaces such as plastic, painted surfaces, etc.
Purpose
Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and a, Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and aluminum sashes. Rust removal of tricycles, bicycles, motorcycles, automobiles.
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Estimated Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Estimated Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x40x9, 65 x 40 x 9 46, 46 rough pitch, Coarse mesh 1PC 1 Rough eye 32796504 6.54 SGD
In stock
65x40x9, 65 x 40 x 9 120, 120 medium pitch, Middle 1PC 1 Medium Eye 32796513 6.54 SGD
In stock
65x40x9, 65x40x9 320, 320 fine pitch, Fine 1PC 1 Details 32796522 6.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Use at home.
5
From Japan
On 2017-03-30 16:30:59
You can use anywhere, sink of stainless steel and the bath of the screw, polish up the mirror! Simple and reliable. Very good products.
This review is about item#32796513.
Wori Masu let me used to swords sharpening under processing.
5
From Japan
On 2016-08-23 19:09:08
There is no problem at all in the current situation.
This review is about item#32796504.
Sheet metal finish (SPC)
5
From Japan
On 2016-08-19 22:56:24
I use for finishing sheet metal. Thunder and the difference can work without worrying about the location for the iron powder is not danced Difficult tired over longer periods of time in a reasonable hardness, cut Allowed to favorite size Work efficiency Tsukkome also to narrow the groove is very good
This review is about item#32796513.
In such as defogging of kitchen gas stove, etc.
5
From Japan
On 2016-08-19 08:48:43
Since I was using from the previous I had a hard time to look for this product!
This review is about item#32796522.
Tools, kitchen knife of rust up
4
From Japan
On 2016-03-09 15:53:14
Rust may be taken easily.
This review is about item#32796522.
To erase the paint was mischief on guardrail
3
From Japan
On 2014-01-15 09:00:59
I bought rough eyes and small eyes three points. Rough first is very easy to turn off, but easy to be scratched. Small eye is difficult to erase, but we can clean without any scratches. Medium first is I think that one person was the middle is good. This product is originally is intended to take the rust I want you to tell me if there is something to turn off the paint.
This review is about item#32796513.
I used to turn off the paint of the mischief of the guardrail.
3
From Japan
On 2014-01-15 08:48:58
Because looking for something of poppy paint but did not have to buy and thought that you can if Sabitoru. I tried to actually doing. We were able to brilliantly turn off It was drawback that remained scratch because Susame.
This review is about item#32796504.
Bike of rust up
5
From Japan
On 2013-10-24 18:14:57
You can work comfortably Zu hetare is thick as compared to the paper. It takes only beautiful rust rub against lightly. I think that it is more than the price of the commodity.
This review is about item#32796504.

Related Products