Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Grinding Wheel

5.00 (1)
Edge Type
D
Organization
M
Bond
V
Outer Diameter (phi mm)
150
Maximum Operating Speed (m/s [m/min])
33/2000
...see all>
Product Options
ADD TO CART
Coupling Abrasive Grain Hole Diameter (phi mm) Dimension (mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coupling Abrasive Grain Hole Diameter (phi mm) Dimension (mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
N A 15.88 - 80 - 1Sheet 1 A1 32796556 39.99 SGD
Shipped after 2018-05-08
N WA 15.88 - 80 - 1Sheet 1 WA1 32796547 25.99 SGD
In stock
N WA 12.7 150x6.4x12.7 80 No. 1 1PC 1 WA1 32796531 25.99 SGD
In stock
H GC 12.7 150x6.4x12.7 120 No. 1 1PC 1 GC1 32796565 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For drill blade thinning
5
From Japan
On 2013-03-01 20:42:49
The seal was stamped, and it was full of expectation from before wearing. Switch on, I was satisfied without vibration. It was a good shopping.
This review is about item#32796565.

Related Products