Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Screwdriver

Torque (N, m)
54
Chuck Dimensions (mm)
6.35
Air Consumption (L/min)
80
Body Dimensions (Length x Width x Height) (mm)
245x53x68
Revolution (min-1[r.p.m])
11000
Type
Straight
Weight (kg)
0.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL9575 32796671 179.99 SGD
In stock
ADD TO CART

Related Products