Buy more than* S$200* and get FREE SHIPPING

Air Grinder Kit

4.40 (5)
Maximum Working Pressure (MPa)
0.59
Air Consumption (L/min)
170
Body Dimensions (Length x Width x Height) (mm)
155 x 42 x 33
No Load Rotation Speed (min-1[r.p.m])
25000
Weight (kg)
0.35
Accessories
10 Species (3.18 mm x 5 mm shaft diameters and diameter 6.35 mm x 5) grinding wheel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TL9023 32796732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Rust removal before painting, polishing etc.
5
From Japan
On 2018-02-09 20:10:02
Especially, it can be used without problems and it is cheap. After that, I do not know how durable it is, but there seems to be no problem with the feeling I used.
This review is about item#32796732.
Used to remove the inside of the key groove or hole
5
From Japan
On 2016-07-19 13:18:17
It was inexpensive so I did not expect so much but it is more quiet than the one I thought it is perfect for small work with less vibration.
This review is about item#32796732.
Bike Custom
2
From Japan
On 2016-03-16 23:42:02
4 months after purchase, recently it has stopped rolling sometimes. As described in the instructions attached to the regulator so that the specified pressure will not be exceeded, although it refers to turbine oil before use or tidying, is this price what is this durability?
This review is about item#32796732.
Radio Control Airplane Production
5
From Japan
On 2014-10-14 15:03:10
It is a very good thing than I thought it was light and compact
This review is about item#32796732.
various
5
From Japan
On 2012-04-23 08:02:16
I can not complain if I think about the price.
This review is about item#32796732.

Related Products