Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Action Sander

Purpose
Polishing of iron plate, painted surfaces, FRP, woodworking, etc.
Size (mm)
Coin-type lithium battery CR2354x1
Maximum Working Pressure (MPa)
0.59
Air Consumption (L/min)
330
Body Dimensions (Length x Width x Height) (mm)
140x123x100
No Load Rotation Speed (min-1[r.p.m])
10000
Weight (kg)
0.95
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL9565 32796775 279.99 SGD
In stock
ADD TO CART

Related Products