Buy more than* S$200* and get FREE SHIPPING

Air Hammer

5.00 (1)
Size (mm)
(Hammer bit)0.401 parker taper
Number of Blows (min-1 [times/min])
3500
Maximum Working Pressure (MPa)
0.59
Air Consumption (L/min)
310
Body Dimensions (Length x Width x Height) (mm)
170x51x165
Weight (kg)
1.36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL9534 32796802 90.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete hatch
5
From Japan
On 2014-12-22 14:18:44
Since the coil spring in the air-hammer is broken immediately, I would like to change it to a spring with a little more strength, many times in one operation, the chisel falls down and all the work is interrupted To get away.
This review is about item#32796802.

Related Products