Buy more than* S$200* and get FREE SHIPPING

Air Hammer, Hexal Shaft

4.20 (5)
Hexagon Opposite Side(mm)
10
...see all
Product Options
ADD TO CART
Body Dimensions (Length x Width x Height) (mm) Type Weight (kg) Number of Blows (min-1 [times/min]) Maximum Working Pressure (MPa) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Length x Width x Height) (mm) Type Weight (kg) Number of Blows (min-1 [times/min]) Maximum Working Pressure (MPa) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148x50x155 Resin body 0.95 4500 0.6 170 1PC 1 TLX9803 32796793 59.89 SGD
In stock
220x50x185 Soft clip 1.73 2900 0.59 282 1PC 1 TL9834 32796811 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Shavings of mortar
5
From Japan
On 2016-10-14 19:28:17
This is useful because not previously rotate because the rear hexagon is convenient for the price
This review is about item#32796793.
Semi-automatic welding spatter peeling
2
From Japan
On 2016-06-16 22:26:11
Well, we had expected, but was broken immediately. Fault location is now in a state of little by little movement leave even without pulling the trigger off rubber do it or the inside of the valve say trigger thousand. The repair of air tools originally bought a thing dare cheap because there was confidence, people to repair or remodeling yourself like me do not take care, but not recommended slightly to people that going there is not.
This review is about item#32796793.
Panel exchange
4
From Japan
On 2013-04-16 08:18:26
It is smallish in easy-to-use
This review is about item#32796793.
Mainly ship maintenance
5
From Japan
On 2013-01-22 19:40:54
For us to demonstrate the tremendous power to remove the scab-like rust. Failure if diligently refueling also did a less good job, but sometimes cylinder parts you need to tell tighten with a pipe wrench so loose in the vibration. In this price, what is not the unthinkable of good product
Chipping work
5
From Japan
On 2010-05-16 19:47:37
It was a commodity to go the easy to handle satisfied with the small size. Better you, but if it is pressure adjustment! Or chisel for the exchange there is a is a place to be worried about!
This review is about item#32796793.

Related Products