Buy more than* S$200* and get FREE SHIPPING

Air Nailer & Stapler

4.67 (3)
Interior (finish), furniture, woodwork
Compatible Staples
4 mm in width x 25 mm in length (maximum)
Staple Length (mm)
(Staple) 25, (Nail) 30
Number of Staple Charge
(Nail) 100
Working Pressure (MPa)
Dimensions (Width W x Height H) (mm)
275 x 220
Weight (kg)
Oil, hexagonal wrench
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHX10499 32796872 119.99 SGD
Shipped after 2018-03-22
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garage interior & DIY
From Japan
On 2016-10-15 21:15:26
ease of use. Weight & grip & balance feeling Because it is not OK in professional, it is hard to understand, but if it is used for DIY everyday use, no complaints. As long as you can encounter it, it is good if you can use stapler from 4 to 10 mm. After that, if there are descriptions such as finish Nairr & stapler & manufacturer sizes that can be used, I wonder if I can order without mistake. Will it be durable after that? I wish you long lasting love · · ·
This review is about item#32796872.
Interior work (4 mm sticker attached)
From Japan
On 2016-07-06 17:42:53
I felt that it was not much different from those of famous manufacturers. It was good that prices were affordable and not too heavy and easy to hold.
This review is about item#32796872.
Seat the motorcycle seat
From Japan
On 2016-03-05 08:01:23
I used it for the first time. Even amateurs were easy to use. However, I think whether the shoulder width is a little broader type for rebating the motorbike seat. I wanted an amateur like me like a loading illustration of Naylor etc etc. I had a hard time to understand. I thought that it was okay with proper misprint prevention.
This review is about item#32796872.

Related Products