Buy more than* S$200* and get FREE SHIPPING

N95 Mask

4.36 (22)
Purpose
Respiratory protection against high temperature and humidity work environments, pollens, virus protection, disaster (disaster relief (debris, rubbish, dust, etc.) prevention, infectious disease relief, infectious disease pandemic response stockpiles, etc.
Exhaust Resistance (Pa)
Standard reference value: 250 Pa or internal reference value (below 130)
Particle Collection Efficiency (%)
Standard tolerances: 95% (internal reference value: 98%)
Inhalation Resistance (Pa)
Standard reference value: 350 Pa or less (in-company reference value: 130 or less)
Standard
N95
Weight (g)
11.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 1207N95 32797186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
For dustproof
1
From Japan
On 2017-01-31 21:29:31
Rubber is tight and very hard to use, it is the worst. It is disappointing for good material / performance. I removed it and replaced it with a new one. I regret to return it is too bad.
This review is about item#32797186.
Wood work
5
From Japan
On 2014-09-09 13:44:52
There is only made in USA, the texture is completely different. Rubber is also made quite durable. This can be used.
This review is about item#32797186.
Maintenance of dust collector and filter change operation
5
From Japan
On 2014-05-22 15:31:39
I often use the dust work because it is good, I think this performance is a good deal at this price I repeat.
This review is about item#32797186.
Every morning running and indoor work (due to pollen allergies)
5
From Japan
On 2014-03-05 11:51:44
Every morning I use it for about 30 minutes of running, but without problems, it can be used for a long time if I washed it after using it (it smells a little sweaty) So even with indoor glasses (reading glasses) did not. Recently pm 1.0 has been rumored. Is there such a corresponding product?
This review is about item#32797186.
Dusty site
5
From Japan
On 2014-03-01 10:10:43
The fit is wonderful. There is no sense that the face is tightened when wearing a mask, but there is not a leak. The stress at work was greatly alleviated. Why do you quit selling goods with such a high voice (review) on site? Although there are various circumstances, I would like Monotaro to give priority to the voice of the workplace (I want to repeat).
This review is about item#32797186.
Garden work, cleaning.
5
From Japan
On 2013-12-03 15:42:53
It fits neatly. Adjusting the string is also easy. Midsummer was felt breathing indeed, but other seasons are not breathing even when working.
This review is about item#32797186.
Farm work
5
From Japan
On 2013-11-17 14:05:01
· Good comfort
This review is about item#32797186.
Welding, grinding etc.
5
From Japan
On 2013-09-20 00:13:00
I was avoiding this type because of the mask comfort made by a certain famous manufacturer, but when I tried using Moldex as a trial I was surprised by the fit. When wearing glasses, it glue on the nose part of the mask, and it seems that there is little cloudiness with breath. Rubber may be cut off just by removing it many times. It is about selling stock as long as stock, will not it manage somehow?
This review is about item#32797186.
Measures against dust of woodworking work of hobby
5
From Japan
On 2013-04-18 20:20:35
Until now, I used DS1 and DS2, but for the first time this time I bought an N95 mask. Compared with the product with exhaust valve, it is a bit stuffy, but I feel satisfied with the fit to the face.
This review is about item#32797186.
Traveling abroad
4
From Japan
On 2013-02-20 15:42:46
I bought it for traveling abroad and for Japanese family. I am very satisfied with both price and performance.
This review is about item#32797186.

Related Products