Buy more than* S$200* and get FREE SHIPPING

Scraping Pad

4.67 (3)
Purpose
Removal of rust and dirt., Removal of rust and dirt.
Finish Equivalent Count
#100-#120, #100 - #120
Abrasive Type
Aluminum oxide, Aluminium oxide
Dimension (mm)
70x110, 70x110
Thickness (mm)
18-20, 18 - 20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 K/PAD 32907795 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for stubborn rust removal
4
From Japan
On 2016-04-28 17:31:12
You can get rust well with a little hardening.
This review is about item#32907795.
Painted underwater treatment for storm doors
5
From Japan
On 2014-03-22 15:42:05
It was easy to work closely with the curved surface well.
This review is about item#32907795.
Painted underwater treatment for storm doors
5
From Japan
On 2014-03-22 14:03:59
It was easy to work closely with the curved surface well.
This review is about item#32907795.

Related Products