Buy more than* S$200* and get FREE SHIPPING

Body Weight Scale, Petit

Dimensions (Depth D x Width W x Height H)(mm)
222x192x23
Weight (g)
840
...see all
Product Options
ADD TO CART
Measuring Range Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 150kg Black ABS resin, tempered glass Battery (size AAA battery x2) 1PC 1 BS-113BK 32829571 -
Discontinued
[x]
5-150kg - - - 1pc 1 BS-113WT 32829587 45.60 SGD
In stock
5-150kg - - - 1pc 1 BS-113GN 32829614 45.91 SGD
Shipped after 2017-07-31
5-150kg - - - 1pc 1 BS-113PK 32829596 45.91 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products