Buy more than* S$200* and get FREE SHIPPING

Body Weight And Body Composition "Petit Plus"

4.33 (3)
Dimensions (Depth D x Width W x Height H)(mm)
218x188x23
Weight (g)
880
...see all>
Product Options
ADD TO CART
Color Material Accessories Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Accessories Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White ABS resin / reinforced glass Batteries (AAA batteries x4) 5-150kg 1PC 1 BS-221WT 32829623 49.99 SGD
In stock
- - - 5-150kg 1pc 1 BS-221PK 32829632 -
Discontinued
[x]
Green ABS resin and tempered glass AAA batteries x 4 5 - 150kg 1PC 1 BS-221GN 32829641 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Daily weight measurement
3
From Japan
On 2017-06-29 19:28:39
I think it's good. It is compact. I still do not understand the setting and how to use yet, but I just wanted to measure the weight so I used it without much thought.
This review is about item#32829623.
Metabolic CHECK everyone at entrance
5
From Japan
On 2014-10-09 16:02:04
It's compact It's convenient to get in with a bag
This review is about item#32829623.
Health care
5
From Japan
On 2012-09-23 12:24:17
Because it was inoperable, when I called the customer's counseling room of the maker, it was a reply that the woman who first went out will ship the replacement item on the spot on confirmation of operation. It was a wonderful response with attentive attention that included customer's dissatisfaction and anxiety factors such as not waiting for a phone call, not turning, predicting the number of delivery days including holidays and arranging returns.
This review is about item#32829641.

Related Products