Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Large Display Timer, "Savon"

5.00 (8)
Purpose
Large screen with easy to read numbers! Cute and simple timer
Dimensions (Depth D x Width W x Height H)(mm)
19x90x70
Weight (g)
60
Material
Polystyrene
Specification
Maximum set time 99 minutes and the 59 seconds. Alarm time about 1 minute
Accessories
AAA batteries x 1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 T-193WT 32829666 -
Discontinued
[x]
Green 1PC 1 T-193GN 32829675 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Bread manufacturing factory work various
5
From Japan
On 2015-05-10 20:24:58
Very simple. I am using the sound comfortably with the furniture.
This review is about item#32829666.
Time management of rehabilitation equipment
5
From Japan
On 2015-04-28 17:57:24
Because it is the use where there are several users at the same time, we need a loud noise to some extent, so we are saved. If possible, it is appreciated if you can add a function that can change the type of sound.
This review is about item#32829675.
To the kitchen timer
5
From Japan
On 2015-03-16 05:46:10
It is easy to use and I like it very much. Although there is no saying if there is durability afterwards.
This review is about item#32829666.
Used as an easy cooking timer for a kitchen
5
From Japan
On 2014-11-18 09:00:24
I am satisfied. ① Very liquid crystal letters are large and easy to see. ② small ③ light ④ cooking area enamel wall mountable magnet is very convenient. However, operation of the timer setting is continued by continuing rolling down in minutes / second, which is troublesome, but this was anticipated beforehand. The numeric setting timer judges that the liquid crystal screen is small for the size of the main body and selects this item. We will evaluate the use at this product, and plan to purchase bonds at a later date. that's all
This review is about item#32829675.
Water quality inspection
5
From Japan
On 2014-09-18 15:50:38
Easy to use because the buttons are easy to operate large and the display is large. It is convenient because it has a magnet on the back and it can be attached to the inside of the car etc.
This review is about item#32829666.
I work as a fixed time measuring massage work, so I help every day
5
From Japan
On 2014-04-28 18:57:50
We used similar timers in other stores before, but it is more pleasing to the staff than it is. It will be in time for a while but I think there are times to add, but at that time I will purchase the same one
This review is about item#32829666.
Notice of section work Buzzer
5
From Japan
On 2014-04-13 20:38:34
The price is satisfied with this function, if the buzzer volume is bigger, I want more kinds of color, the volume also advances to other people if I can choose the above thing and the current thing.
This review is about item#32829675.
Used for men's cooking
5
From Japan
On 2013-12-14 08:30:50
Easy operation, easy to use large screen and buttons.
This review is about item#32829666.

Related Products