Buy more than* S$200* and get FREE SHIPPING

Digital Timer "Pockety"

4.00 (4)
Purpose
Compact size flat-panel digital timer, Compact size flat-panel digital timer
Dimensions (Depth D x Width W x Height H)(mm)
9 x 53 x 70
Weight (g)
25
Material
ABS resin
Specification
Maximum set time 99 minutes and the 59 seconds. Alarm time about 1 minute
Accessories
LR1130 x1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 T-307WT 32829684 8.99 SGD
In stock
Black 1PC 1 T-307BK 32829693 8.99 SGD
In stock
Pink 1PC 1 T-307PK 32829702 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When drone and helicopter fly, wrap around the arm when measuring the time of the repo battery
5
From Japan
On 2017-04-14 09:36:51
The volume is so big that it can not be defeated by the helicopter's motor sound, it is handy without hesitation and it is handy, it is just fine to attach it to the arm, I do not have to overdo overdischarge and I am enjoying the flight (* ^ - ^ *)
This review is about item#32829693.
For schedule management
5
From Japan
On 2016-12-27 21:35:31
I use it almost everyday, but I can use it well and I am satisfied.
This review is about item#32829693.
Used as a kitchen timer.
1
From Japan
On 2011-05-27 15:20:08
I used a timer for waterproofing Doritech, but recently I thought that I want a small button even if the button is malfunctioning and not waterproofing recently. It is useless. First of all, the liquid crystal can not be seen from other than a certain angle. Even though I thought about using paste it with a magnet, it can not be seen at all depending on the pasting place. And there was no auto off which was in the waterproof way, I can not turn off the power with the liquid crystal kept on. I'm afraid the battery will be gone quickly .... This is not recommended. It is cheap, it is awful. The design is simple and the sound is small and small (waterproof is bigger than the sound anyway) There is evaluation, but it is not practical.
This review is about item#32829684.
Use in a place where there is waiting time for dental laboratory work.
5
From Japan
On 2010-10-20 17:50:50
It is cheap but there is no hindrance.
This review is about item#32829702.

Related Products