Buy more than* S$200* and get FREE SHIPPING

Large Display Timer, "Savon 10"

5.00 (4)
Weight (g)
67
Material
ABS resin
Specification
Maximum set time/99 minutes 99 seconds
...see all
Product Options
ADD TO CART
Dimensions (Depth D x Width W x Height H)(mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Depth D x Width W x Height H)(mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 x 80 x 82 White Battery (AAA dry-cell x1) 1PC 1 T-194WT 32845251 -
Discontinued
[x]
21x80x82 Pink AAA batteries x 1 1PC 1 T-194PK 32845267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in a variety of places work
5
From Japan
On 2015-05-03 10:38:20
Timer've bought things secular variety, but this is the presumption. AAA batteries and large sound (this important), a certain period of time in the OFF (LCD disappears) easy to set efficient and easy to press the numeric keypad expressions! Any more does not want. Much will continue selling please!
This review is about item#32845267.
Every day at work
5
From Japan
On 2013-10-15 14:32:33
It was broken in 11 months with every day. But I think it also CAUSE It was indoor use has fallen several times, because it was early is a little break, but you have covered so that would be helpful, but also because it re-buy this, I like (single 4 it's useful in battery)
This review is about item#32845251.
At work
5
From Japan
On 2013-06-15 06:38:59
Quite used to hard, but did not have even half a year than those equivalent amount greater than or to be put in hand at home improvement, this is okay. Buttons easy to press, recognition if easy of the screen, tabletop stand is probably good difficult to return us to a little more snap, we are satisfied because the announcement sound is also not a harsh not too small not too big.
This review is about item#32845251.
at work
5
From Japan
On 2013-01-05 20:43:08
Work on a four to five is using a timer, but to this operation feel and sound will be enough to convince at this price, I think now that it is enough. Easy to see, work place, also readily available type, buy loss I think that there is no battery.
This review is about item#32845251.

Related Products