Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer "Aquila"

4.60 (5)
Humidity Range (RH)
Display / 20 to 98 %
Temperature Range (deg C)
Display / -10 to 50
Weight (g)
112
Material
ABS resin
...see all>
Product Options
ADD TO CART
Color Accessories Dimensions (Depth D x Width W x Height H)(mm) Humidity Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Dimensions (Depth D x Width W x Height H)(mm) Humidity Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Battery (AAA dry-cell x2) 21 x 100 x 82 50 to 80% of +/-5%, miscellaneous +-10% 1PC 1 O-226WT 32845312 28.32 SGD
Shipped after 2017-12-18
Silver AAA batteries x 2 21x100x82 50 to 80% of +/-5%, otherwise +-10% 1PC 1 O-226SV 32845321 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Workplace temperature and humidity management
5
From Japan
On 2016-04-19 17:00:35
Although there are some features in the number, it is simple throughout and very easy to see. Even from a distance, I am happy to understand it.
This review is about item#32845312.
Confirm work environment
3
From Japan
On 2015-12-30 17:39:13
There is sense of incompatibility in the shape of numbers, but it is enough for performance.
This review is about item#32845312.
Installation in temperature management office
5
From Japan
On 2015-10-14 14:37:46
It is installed in the temperature control room, and it has good designing properties for the price.
This review is about item#32845312.
Used for server room and analysis room
5
From Japan
On 2014-04-08 15:51:17
Temperature and humidity can be clearly seen and clearly checked
This review is about item#32845312.
It is used for indoor temperature and humidity management.
5
From Japan
On 2012-06-06 18:01:10
The display is clearer and clearer for price. It is saved because it is the minimum necessary function.
This review is about item#32845312.

Related Products