Buy more than* S$200* and get FREE SHIPPING

Big Led Scale

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
240x310x28
Range Measurement
1 - 150
Scale Interval (g)
200(1 - 100Kg)/500(100 - 150Kg)
Weight (g)
1100
Material
Steel plate, ABS resin
Accessories
AAA batteries x 4
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 BS-116WT 32845355 37.99 SGD
In stock
Black 1PC 1 BS-116BK 32845364 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weight measurement
5
From Japan
On 2017-04-11 15:06:30
Small size, lightweight, thin type, it is best to just touch the toe with light touch, no need to crouch.
This review is about item#32845364.
Health check
4
From Japan
On 2014-06-23 07:36:33
Liquid crystal character is big and easy to see. It is difficult to switch hard to enter.
This review is about item#32845355.

Related Products