Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Saddle

Dimension d (phi mm)
5.5
Material
SUS304(0.6t)
Specification
For ESAP type pipe
...see all>
Product Options
ADD TO CART
Compatible Tube Compatible Tube Outside Diameter d (phimm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Compatible Tube Outside Diameter d (phimm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conduit (thin) / 25 25.4 49 20 7 10 68 1Box(25PC) 1 AP-25(A) 32904261 -
Discontinued
[x]
Conduit (thickness) / 22 26.5 51 20 7 10 71 1Box(25PC) 1 AP-26(A) 32904277 24.99 SGD
In stock
Conduit (thin) / 31 31.8 56 20 7 10 85 1Box(25PC) 1 AP-31(A) 32904286 -
Discontinued
[x]
Conduit (thickness) / 16 22 46 20 7 10 60 1Box(25PC) 1 AP-21(A) 32904252 -
Discontinued
[x]
Conduit (thickness) / 28 34 58 20 7 10 90 1Box(25PC) 1 AP-33(A) 32904295 -
Discontinued
[x]
Conduit (thickness) / 42 48 72 20 7 10 126 1Box(25PC) 1 AP-48(A) 32904322 -
Discontinued
[x]
Hard vinyl chloride pipe / 14 18 42 15 7 10 49 1Box(25PC) 1 AP-17(A) 32904234 -
Discontinued
[x]
Conduit (thin) / 19 19.1 43 15 7 10 52 1Box(25PC) 1 AP-19(A) 32904243 -
Discontinued
[x]
Conduit (thickness) / 36 42 66 20 7 10 111 1Box(25PC) 1 AP-42(A) 32904313 -
Discontinued
[x]
Conduit (thickness) / 54 60 88 20 9 12 157 1Box(25PC) 1 AP-59(A) 32904331 -
Discontinued
[x]
Conduit (thin) / 39 38.1 62 20 7 10 101 1Box(25PC) 1 AP-39(A) 32904304 -
Discontinued
[x]
ADD TO CART

Related Products