Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Saddle AC Type for Cable

5.00 (1)
Dimension d (phi mm)
5.5
Material
SUS304(0.6t)
Specification
For ESAC type cables
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Outside Diameter D (phi mm) Dimensions L (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Outside Diameter D (phi mm) Dimensions L (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 8 23 32 1Box(25PC) 1 AC-8 32904347 -
Discontinued
[x]
15 16 44 40 1Box(25PC) 1 AC-16 32904383 -
Discontinued
[x]
15 20 54 44 1Box(25PC) 1 AC-20 32904401 -
Discontinued
[x]
15 32 85 56 1Box(25PC) 1 AC-32 32904462 -
Discontinued
[x]
15 22 59 46 1Box(25PC) 1 AC-23 32904417 -
Discontinued
[x]
15 24 64 48 1Box(25PC) 1 AC-24 32904426 -
Discontinued
[x]
20 36 95 60 1Box(25PC) 1 AC-34 32904487 -
Discontinued
[x]
20 38 100 62 1Box(25PC) 1 AC-35 32904496 -
Discontinued
[x]
15 30 80 54 1Box(25PC) 1 AC-30 32904453 -
Discontinued
[x]
15 12 34 36 1Box(25PC) 1 AC-12 32904365 -
Discontinued
[x]
15 18 49 42 1Box(25PC) 1 AC-18 32904392 -
Discontinued
[x]
15 26 70 50 1Box(25PC) 1 AC-26 32904435 -
Discontinued
[x]
15 28 75 52 1Box(25PC) 1 AC-28 32904444 -
Discontinued
[x]
15 34 90 58 1Box(25PC) 1 AC-33 32904471 -
Discontinued
[x]
15 10 28 34 1Box(25PC) 1 AC-10 32904356 -
Discontinued
[x]
15 14 39 38 1Box(25PC) 1 AC-13 32904374 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for installation of outdoor oil delivery pipe
5
From Japan
On 2016-04-21 17:30:37
Very useful. Durability including weather resistance is unverified.
This review is about item#32904374.

Related Products