Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pullout Strength (N [kgf]) Dimensions t2 (mm) Dimensions t1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pullout Strength (N [kgf]) Dimensions t2 (mm) Dimensions t1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max4400(450) 1.2 1.6 18 23 21.4 56 Thick steel for Electro-plating finish 1Box(20PC) 1 SA-16E 32904672 35.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.5 18 23 21.4 56 Thick steel for stainless steel made 1Box(20PC) 1 SA-16S 32904751 77.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.2 20 25 32.2 68 Thin steel for stainless steel made 1Box(10PC) 1 SA-31S 32904733 44.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.6 1.6 24 25 42.4 80 Thick steel for Electro-plating finish 1Box(10PC) 1 SA-36E 32904706 25.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.6 20 25 33.8 68 Thick steel for Electro-plating finish 1Box(10PC) 1 SA-28E 32904697 26.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.5 1.5 24 25 38.6 80 Thin steel for stainless steel made 1Box(10PC) 1 SA-39S 32904742 52.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.6 18 23 27 62 Thick steel for Electro-plating finish 1Box(15PC) 1 SA-22E 32904681 30.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.2 18 23 25.8 62 Thin steel for stainless steel made 1Box(15PC) 1 SA-25S 32904724 53.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.5 20 25 33.8 68 Thick steel for stainless steel made 1Box(10PC) 1 SA-28S 32904776 49.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.5 1.5 24 25 42.4 80 Thick steel for stainless steel made 1Box(10PC) 1 SA-36S 32904785 59.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.6 1.6 24 25 38.6 80 Thin steel for Electro-plating finish 1Box(10PC) 1 SA-39E 32904663 28.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.5 18 23 27 62 Thick steel for stainless steel made 1Box(15PC) 1 SA-22S 32904767 67.99 SGD
Shipped after 2018-06-28
Max4400(450) 1.2 1.2 20 25 32.2 68 Thin steel for Electro-plating finish 1Box(10PC) 1 SA-31E 32904654 24.99 SGD
In stock
Max4400(450) 1.2 1.2 18 23 19.4 56 Thin steel for stainless steel made 1Box(20PC) 1 SA-19S 32904715 69.99 SGD
Shipped after 2018-06-28
Maximum of 4400 (450) 1.2 1.2 18 23 19.4 56 For thin steel Electro-plating finish 1Box(20PC) 1 SA-19E 32904636 34.99 SGD
In stock
Maximum of 4400 (450) 1.2 1.2 18 23 25.8 62 For thin steel Electro-plating finish 1Box(15PC) 1 SA-25E 32904645 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric piping construction
5
From Japan
On 2018-05-18 16:28:42
Very easy to use and where you can easily stop with a pen driver
This review is about item#32904636.
Electrical construction
5
From Japan
On 2017-08-27 22:00:46
It is convenient to fit the core of the pipe to fix the piping of E19 to the ceiling. Since it can be hooked, long piping can work alone.
This review is about item#32904636.
Piping
5
From Japan
On 2017-03-13 23:57:53
This type of saddle is the number one of Nichido's saddle ace.
This review is about item#32904715.

Related Products