Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Material Compatible Electric Cable Specification Plug Dimensions p (mm) Dimension W (mm) Dimension T (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Pilot Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Compatible Electric Cable Specification Plug Dimensions p (mm) Dimension W (mm) Dimension T (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Pilot Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS304) G16 SBS type Anchor plug / M5 x 30 45 20 0.8 74 21.5 65 Anchor plug /8.5 45 1PC 1 SBS16 32904943 3.99 SGD
In stock
Stainless steel (SUS304) E25,C25 SBS type Anchor plug / M5 x 30 50 20 0.8 79 25.5 70 Anchor plug /8.5 48 1PC 1 SBS25 32904907 4.99 SGD
In stock
Electro-galvanized finish E51,C51 SBE type Anchor plug / M6 x 40 85 25 1.5 114 51.0 110 Anchor plug / 11 120 1PC 1 SBE51 32904837 6.99 SGD
In stock
Stainless steel (SUS304) E31,C31 SBS type Anchor plug / M5 x 30 60 25 1 89 32 85 Anchor plug /8.5 62 1PC 1 SBS31 32904916 5.99 SGD
In stock
Stainless steel (SUS304) G42,VE42,HIVE42 SBS type Anchor plug / M6 x 40 85 25 1.5 114 48.0 110 Anchor plug / 11 100 1PC 1 SBS42 32904986 9.99 SGD
Shipped after 2018-06-28
Electro-galvanized finish G22,VE22,HIVE22 SBE type Anchor plug / M5 x 30 55 20 0.9 79 27.0 75 Anchor plug /8.5 48 1PC 1 SBE22 32904855 2.99 SGD
In stock
Electro-galvanized finish G28 SBE type Anchor plug / M5 x 30 65 25 1.2 94 33.5 90 Anchor plug /8.5 74 1PC 1 SBE28 32904864 2.99 SGD
Shipped after 2018-06-28
Stainless steel (SUS304) E39,C39 SBS type Anchor plug / M5 x 30 70 25 1.0 99 38.5 95 Anchor plug /8.5 69 1PC 1 SBS39 32904925 9.99 SGD
In stock
Stainless steel (SUS304) E51,C51 SBS type Anchor plug / M6 x 40 85 25 1.5 114 51.0 110 Anchor plug / 11 100 1PC 1 SBS51 32904934 -
Discontinued
[x]
Electro-galvanized finish G36,VE36,HIVE36 SBE type Anchor plug / M5 x 30 75 25 1.2 104 42.0 100 Anchor plug /8.5 82 1PC 1 SBE36 32904873 5.99 SGD
Shipped after 2018-06-28
Electro-galvanized finish E39,C39 SBE type Anchor plug / M5 x 30 70 25 1.2 99 38.5 95 Anchor plug /8.5 82 1PC 1 SBE39 32904821 5.99 SGD
In stock
Electro-galvanized finish G42,VE42,HIVE42 SBE type Anchor plug / M6 x 40 85 25 1.5 114 48.0 110 Anchor plug / 11 120 1PC 1 SBE42 32904882 5.99 SGD
Shipped after 2018-06-29
Stainless steel (SUS304) G22,VE22,HIVE22 SBS type Anchor plug / M5 x 30 55 20 0.8 84 27.0 75 Anchor plug /8.5 50 1PC 1 SBS22 32904952 4.99 SGD
In stock
Stainless steel (SUS304) G28 SBS type Anchor plug / M5 x 30 65 25 1.0 94 33.5 90 Anchor plug /8.5 65 1PC 1 SBS28 32904961 11.99 SGD
Shipped after 2018-06-28
Stainless steel (SUS304) G36,VE36,HIVE36 SBS type Anchor plug / M5 x 30 75 25 1.0 104 42.0 100 Anchor plug /8.5 72 1PC 1 SBS36 32904977 9.99 SGD
Shipped after 2018-06-28
Electro-galvanized finish E31,C31 SBE type Anchor plug / M5 x 30 60 25 1.2 89 32.0 85 Anchor plug /8.5 74 1PC 1 SBE31 32904812 2.99 SGD
In stock
Electro-galvanized finish G16 SBE type Anchor plug / M5 x 30 45 20 0.9 69 21.5 65 Anchor plug /8.5 45 1PC 1 SBE16 32904846 7.99 SGD
In stock
Electro Zinc plated finish E19, C19 SBE type ANCHOR PLUG /M5x30 40 15 0.9 64 19.5 60 Anchor plug /8.5 41 1PC 1 SBE19 32904794 2.99 SGD
In stock
Electro Zinc plated finish E25, C25 SBE type ANCHOR PLUG /M5x30 50 20 0.9 74 25.5 70 Anchor plug /8.5 48 1PC 1 SBE25 32904803 2.99 SGD
In stock
Stainless steel (SUS304) E19, C19 SBS type ANCHOR PLUG /M5x30 40 15 0.8 69 19.5 60 Anchor plug /8.5 41 1PC 1 SBS19 32904891 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To fix the case of the screw terminal type electrolytic capacitor
4
From Japan
On 2018-03-12 14:45:56
Casing an electrolytic capacitor of 51 mm in profile sideways I bought it for use. Since it becomes unstable when it is attached to the side of the case, Is there any good way to do it? I thought and arrived. After that there is no saying if the price is reasonable.
This review is about item#32904837.
A little electric construction
5
From Japan
On 2016-10-02 21:11:10
Since I do not use it in large quantities like my main job, I purchase only the amount I use.
This review is about item#32904803.
Use at the manufacturing site
4
From Japan
On 2015-10-07 15:04:00
Since it became necessary suddenly at the manufacturing site, it arrived in 3.4 days although it looked at the catalog a little and immediately after the prompt decision order did not reach the next day. Those ordered at the same time arrived the next day, so I would like more responses on the delivery schedule in the future.
This review is about item#32904891.
Air conditioner instrumentation wiring
5
From Japan
On 2014-03-14 14:36:55
I used this bass saddle because it is exaggerated in the dactor, but it fits very simply and it is very good. I would like a cheaper price a little more.
This review is about item#32904794.

Related Products