Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions H2(mm) Dimension B1 (mm) Dimensions H1 (mm) Dimensions B2 (mm) Dimensions A (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H2(mm) Dimension B1 (mm) Dimensions H1 (mm) Dimensions B2 (mm) Dimensions A (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33.4 43.7 28.3 46.5 54.2 Thin steel for 1Box(30PC) 1 51 32905083 52.84 SGD
In stock
23.3 13.9 19.7 15.5 24.4 Thick steel for 1Box(100PC) 1 16 32905117 40.31 SGD
Shipped after 2017-05-30
25.4 20.1 21.6 21.5 29.7 Thick steel for 1Box(100PC) 1 22 32905126 40.92 SGD
Shipped after 2017-05-30
30.4 25.5 25.4 28.0 37.1 Thick steel for 1Box(50PC) 1 28 32905135 42.50 SGD
Shipped after 2017-05-30
35.1 38.4 30.2 42.3 51.0 Thick steel for 1Box(30PC) 1 42 32905153 57.14 SGD
Shipped after 2017-05-30
39.0 49.8 32.7 53.4 64.3 Thick steel for 1Box(20PC) 1 54 32905162 46.34 SGD
Shipped after 2017-05-30
37.5 55.3 32.2 59.0 67.1 Thin steel for 1Box(20PC) 1 63 32905092 52.80 SGD
Shipped after 2017-05-30
44.7 63.5 38.5 69.0 80.0 Thick steel for 1Box(10PC) 1 70 32905171 34.28 SGD
Shipped after 2017-05-30
42.7 76.0 31.7 81.7 92.6 Thick steel for 1Box(6PC) 1 82 32905187 23.92 SGD
Shipped after 2017-05-30
69.5 85.3 49.0 93.0 108.0 Thick steel for 1Box(4PC) 1 92 32905196 25.24 SGD
Shipped after 2017-05-30
25.5 24 21.5 27.5 35.3 Thin steel for 1Box(50PC) 1 31 32905065 39.34 SGD
In stock
49.5 66 39 71 79.8 Thin steel for 1Box(20PC) 1 75 32905101 76.10 SGD
Shipped after 2017-05-30
38.7 32.8 34.8 36.0 45.5 Thick steel for 1Box(50PC) 1 36 32905144 60.33 SGD
Shipped after 2017-05-30
70.0 100.2 44.6 105.7 119.6 Thick steel for 1Box(4PC) 1 104 32905205 28.08 SGD
Shipped after 2017-05-30
32.1 30.4 27 34.6 41.6 Thin steel for 1Box(50PC) 1 39 32905074 59.62 SGD
In stock
18.4 14.1 14.3 15.5 21.5 For thin steel 1Box(100PC) 1 19 32905047 17.71 SGD
In stock
21.6 18.6 17.6 21.8 28.4 For thin steel 1Box(100PC) 1 25 32905056 35.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2015-05-25 15:36:14
I am using it frequently. I hope the price will be a little cheaper.
This review is about item#32905047.
Protect the wiring inside the metal pipe, fit in the pipe end.
5
From Japan
On 2015-02-06 14:27:09
It is currently used for cutting end processing of 27 A pipe. (For protection of wire) Seam tube Seamless tube regardless of pipe, since it fits snugly, (moreover, adhesive etc. are unnecessary) We are using conveniently. There is no accident that this cap will come off after using the product after the enforcement.
This review is about item#32905056.
Piping
5
From Japan
On 2013-02-08 19:09:46
Easy to use
This review is about item#32905065.

Related Products