Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DC DC Converter

4.50 (8)
Overcurrent Protection
3A fuse
Rated Output Voltage (V)
DC12
Rated Output Current (A)
3
Rated Input Voltage (V)
DC24
Cord Length (m)
0.8
Weight (g)
About 200
Specification
With USB port
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-240 32901574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Power supply with a car.
5
From Japan
On 2017-04-11 11:14:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#32901574.
Used to charge mobile phone
5
From Japan
On 2013-11-14 15:25:13
Deco deco is easy to do so you can convert 12v very easily.
This review is about item#32901574.
Conversion from 24V to 12V
5
From Japan
On 2013-04-10 17:18:52
I am connected to a car navigation system, but without flickers I can use it with a good feeling.
This review is about item#32901574.
To use commercially available navigation on truck
5
From Japan
On 2013-02-25 13:46:01
I buy this price. There is no problem with the use feeling.
This review is about item#32901574.
When you ride a truck
5
From Japan
On 2012-10-13 04:13:05
It is OK if you are cheap
This review is about item#32901574.
For mobile charging
1
From Japan
On 2012-09-09 14:58:10
Conveniently, although we bought 3 units, everything was broken. I do not have an early one year. It can not be helped because it is an inexpensive item, but at a price it is getting cheaper for a major mail order site.
This review is about item#32901574.
Charging 12V products with 4 ton car
5
From Japan
On 2010-12-23 01:03:14
It is used for mobile charging etc. There are 3 cigarette sockets + USB and can be used for multiple charging. I think that there is a little more USB usable capacity
This review is about item#32901574.
For truck
5
From Japan
On 2009-11-17 13:33:16
Purchase price is cheap and good
This review is about item#32901574.

Related Products