Buy more than* S$200* and get FREE SHIPPING

HID Xenon Bulb D2

4.75 (4)
Color Temperature (K)
4100
Rated Voltage (V)
85
Rated Power (W)
35
Compatible
12V/24V car
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D2R 1PC 1 PHB02 32901802 119.99 SGD
In stock
D2S 1PC 1 PHB01 32901811 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2015-01-21 15:57:32
I used genuine but I found this product if I was looking for cheap because it was expensive. I do not know how durable it is yet, but I think I will try using it.
This review is about item#32901802.
Consumables inventory
4
From Japan
On 2014-10-20 17:27:31
It is best if the cost goes down a bit. Quality is no problem.
This review is about item#32901802.
I am using it for a shipping company's vehicle.
5
From Japan
On 2014-05-23 20:45:43
Until now, since I was using genuine Maker's items, the price was high so I am saved.
This review is about item#32901802.
Exchange
5
From Japan
On 2013-10-11 13:44:30
The price was also cheap and it was very good.
This review is about item#32901802.

Related Products