Buy more than* S$200* and get FREE SHIPPING

Oil Stone Stick

4.00 (4)
Caution
Please use with kerosene, diesel oil, machine oil, etc.(can also be used with wet sanding), Please use with kerosene, diesel oil, machine oil, etc.(can also be used with wet sanding)
Purpose
Deburring of metal, grinding of sculptures, dies, drills, etc., Deburring of metal, grinding of sculptures, dies, drills, etc.
Abrasive Material
A abrasive grain (alumina), A-grain (alumina quality)
Overall Length (mm)
100, 100
Grain Size
500, 500
...see all>
Product Options
ADD TO CART
Diameter (phi mm) One Side Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) One Side Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6, 6 triangle, Triangle 1PC 1 100x6 32796382 9.99 SGD
Shipped after 2018-01-22
- 9, 9 triangle, Triangle 1PC 1 100x9 32796391 11.99 SGD
Shipped after 2018-01-22
- 13, 13 triangle, Triangle 1PC 1 100x13 32796407 13.99 SGD
Shipped after 2018-01-22
- 6, 6 square, Square 1PC 1 100x6 32796416 9.99 SGD
Shipped after 2018-01-22
- 9, 9 square, Square 1PC 1 100x9 32796425 11.99 SGD
Shipped after 2018-01-22
- 13, 13 square, Square 1PC 1 100x13 32796434 13.99 SGD
Shipped after 2018-01-22
6, 6 - round, Round 1PC 1 100x6 32796443 11.99 SGD
Shipped after 2018-01-22
9, 9 - round, Round 1PC 1 100x9 32796452 13.99 SGD
Shipped after 2018-01-22
13, 13 - round, Round 1PC 1 100x13 32796461 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To fix the hole
5
From Japan
On 2016-06-22 10:13:42
It is good to take Bali. But I thought that the thing that was delivered was broken into two in the "What is this!" But I did not return it because I noticed that it was the best length to be caught between my thumb and forefinger.
This review is about item#32796452.
Deburring after cutting
5
From Japan
On 2015-10-15 07:30:55
Because angle is accurate, it is useful for deburring of aluminum work after cutting angle cutter. However, it is vulnerable to shocks, so careful handling is essential. I dropped onto the concrete floor the first time and it was splendidly split into two, now I love the second generation.
This review is about item#32796391.
Chamfering, gasket peeling off
2
From Japan
On 2014-09-26 05:28:05
It is too thin to break. It is hard to hold in hand
This review is about item#32796391.
Scratching of the steel attached to the mold.
4
From Japan
On 2014-03-28 21:00:07
It is fine that the texture is fine.
This review is about item#32796461.

Related Products