Buy more than* S$200* and get FREE SHIPPING

Uniball Signo Click Type Ultra Fine Refill

4.50 (6)
Ball Diameter (mm)
0.38
Ball Tip Diameter(mm)
0.38
Weight (g)
2.6
...see all>
Product Options
ADD TO CART
Type Specification Dimensions (Shaft Diameter phi x Total Length) (mm) Ink Color Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification Dimensions (Shaft Diameter phi x Total Length) (mm) Ink Color Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6x112 Blue Black - - - 1PC 1 UMR83.64 87097866 0.99 SGD
In stock
Waterproof gel DC protection spring tip - Black Black 112.0 6.0 1PC 1 UMR83.24 32906334 0.99 SGD
In stock
Waterproof gel DC protection spring tip - Red Red 112.0 6.0 1PC 1 UMR83.15 32906343 0.99 SGD
In stock
Waterproof gel DC protection spring tip - Blue Blue 112.0 6.0 1PC 1 UMR83.33 32906352 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Fill in the business diary
3
From Japan
On 2016-03-26 11:07:45
In the past, it was good because I thought that I purchased a ballpoint pen on the main body and I waste it. It's cheap!
This review is about item#32906334.
Delivery address of delivery
5
From Japan
On 2015-12-07 15:21:52
It is very easy to use because it can be drawn with light touch.
This review is about item#32906334.
Replacement core of ballpoint pen
5
From Japan
On 2015-06-18 16:25:24
It is my favorite ballpoint pen. Even though I think to buy it at the shop front, there are lots of types and it is troublesome, but it is convenient as I can ask while confirming. I'm buying it for something.
This review is about item#32906334.
Used to carry it to a notebook
4
From Japan
On 2015-05-20 15:11:00
I bought it as a replacement core of knock type uni-ball 0.38. It is easier to write and the thickness of the ink is 0.38 and it is thin so I use it in the notebook. I liked it so I was looking for a replacement core and bought it with "Monotaro". It was cheaper to purchase a new one because the shipping fee was high, but I purchased a replacement core because I do not want to increase the amount of waste in vain. If you correspond to mail service, the shipping fee will be cheaper and it will be saved, but I would like to continue purchasing if you can support it ...
This review is about item#32906334.
When filling in dedicated invoice with small letters
5
From Japan
On 2014-02-06 13:16:53
The pen tip is very solid and the characters are easy to write, it can be written smoothly without ink fade. It became one of my favorites.
This review is about item#32906334.
Bookkeeping
5
From Japan
On 2013-03-26 13:08:59
The pen tip is also thin and comfortable to write smoothly, so it is saved that there is a change of heart.
This review is about item#32906334.

Related Products