Buy more than* S$200* and get FREE SHIPPING

Lab jack

3.41 (27)
Caution
Color of rubber foot may be different.
Purpose
Height adjustment of research equipment, etc.
Rubber Feet
(Bottom Diameter) 17 mm, (Height) 15 mm
Minimum Height (mm)
80
Maximum Height (mm)
240
Sheet Size (mm)
122x122
Top Plate Size (mm)
150x150
Withstand Load (kg)
about 20
Material
(Top panel) # 430 stainless (Elastic part) iron plating
Others
Anti-rust oil has been applied to the jack part.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MJ480-150 32906474 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 8
3 star 3
2 star 7
1 star 2
Review Rating: 3.41
27 Customer Reviews
The reviews are automatic translation.
Presser Toka
4
From Japan
On 2013-10-18 17:48:22
Lift Place the timber, it is very handy to adjust.
This review is about item#32906474.
Router lift up
5
From Japan
On 2013-09-27 19:43:40
We use for up-and-down of the router attached to the router table. We come in handy in the fine adjustment of the blade height.
This review is about item#32906474.
Laser marking height adjustment
5
From Japan
On 2013-09-11 09:05:26
Adjustment knob is heavy. Likely to cut the hand because there is a little burr on the top plate back of the press parts. There is a degree of accuracy than had been thought. Price average in enough.
This review is about item#32906474.
For the drilling of the work table lift assist for DIY
5
From Japan
On 2013-06-26 20:14:34
Very satisfied with the smooth operation. Were subjected to are numbered or tampered with in accordance with the purpose, the objective is 100% achieved.
This review is about item#32906474.
Height adjustment of the jig
3
From Japan
On 2012-10-02 11:19:15
But it stands as there is a fear of other people the same injury in relation to Bali There is no problem to use as a lab jack We are also satisfied with the price Also a slip sheet of comes with a terrible Dirty rubber sheet of the bruised of shabby finish, such as was made with scrap wood It is sloppy cut does not become even a square It has lowered the value of the lab jack itself. It is a good level even if not included
This review is about item#32906474.
Drilling machine of the member base
4
From Japan
On 2012-09-20 17:58:13
In the case of the drilling using a household bench drilling machine, also different length each time the diameter of the drill is different Therefore, it is necessary to move the die-side up and down, this was cumbersome. So, if in this table to buy the lab jack, and up and down movement of the member becomes easy I bought thinking. The edge of the stainless steel plate, but Bali remains, such as cut with the press had come out, Finish shaving with sandpaper (electric), the problem did not occur. Immediately after the purchase, scraping the opposite side of the screw with the knob on the hexagon, 6.35 mm hexagon Jikuzuke of 7 mm It was fitted with a socket. Now it can be moved up and down in the electric screwdriver. Previously this processing If it is, I think it was more good. When a load is applied to the end, because the tilt in the rubber feet flexed, I will try to change the stiff leg in the future. Comparable products, in other is at about 8 thousand yen, but this product might be a bad finish I was able to purchase three thousand yen. Faces is the person who can fix it yourself, who seek finish I think that the opposite is other expensive products to.
This review is about item#32906474.
In accordance with the lens position of the camera to adjust the height of the object to be photographed.
4
From Japan
On 2012-08-17 21:49:24
Because there are still a burr on the edge of the stainless steel plate of square feet and the upper tray, over the sand paper, it was the exception. There is no problem with the function of a lab jack.
This review is about item#32906474.
Stand and height adjustment of the experimental equipment
5
From Japan
On 2012-08-16 16:40:14
As long as you look at the other people's reviews I was anxious, but when see what has arrived in hand, it was more than price.
This review is about item#32906474.
Combined temporary parts
3
From Japan
On 2012-07-09 17:31:40
Since the cut portion was a scary feeling sharp it was chamfered at file It was much smaller than seen in the photograph.
This review is about item#32906474.
I use the rail when the commodity carrying, but it has been used for the height adjustment of the rail.
4
From Japan
On 2012-07-09 13:07:07
But for now we can use without a problem. Do withstand heavy and shock, I think I try to see try.
This review is about item#32906474.

Related Products